We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection
  4. Cable Clips

Cable Clips Cable Clips

Cable Clips
Cable Clips
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Nail In Flat Cable Clip Grey for 2.5mm Twin+Earth [Pack=100]

Part Number: 1050151254

MPN:  NLCTE2GRY

NEWLEC
Cable Clip Nail In Flat Grey for 1.0/1.5mm Twin+Earth

Part Number: 1050151252

MPN:  NLCTE1GRY

PRYSMIAN
Cable Clip P-Type LSOH Fire Performance 7.0mm Metal White [Pack=100]

Part Number: 1050093097

MPN:  AP007 WHI PRYSMIAN DUPE

PRYSMIAN
Cable Clip P-Type LSOH Fire Performance 7.0mm Metal Red [Pack=100]

Part Number: 1000011230

MPN:  AP007

VENTCROFT
P Clip Cable Clip Single 7mm Black [Pack=50]

Part Number: 2500276656

MPN:  VCA-C7SBK

NEWLEC
Nail in Round Cable Clip Black for 6-7mm Diameter Cables [Pack=100]

Part Number: 1050151244

MPN:  NLCTVBL

UNICRIMP
Black 7 - 10mm (Round Cable) Cable Clips

Part Number: 2500884939

MPN:  QRC7

NEWLEC
Nail In Flat Cable Clip Grey for 4.0-6.0mm Twin+Earth [Pack=100]

Part Number: 1050151256

MPN:  NLCTE3GRY

VENTCROFT
P Clip Cable Clip Single 9mm Black [Pack=50]

Part Number: 2500276672

MPN:  VCA-C9SBK

NEWLEC
Beam Clip Conduit Flange Support 20 (Banana Clip)- 38mm [Pack=25]

Part Number: 1051010214

MPN:  NLFM320T

UNICRIMP
Trade Tub - T&E Cable Clips Tub - 400 x 1.0mm & 400 x 2.5mm

Part Number: 2500884875

MPN:  QTT4

NEWLEC
Beam Clip Flange and Girder Hammer On 7 x 8-14mm [Pack=25]

Part Number: 1051010193

MPN:  NLEH814

NEWLEC
Nail In Flat Cable Clip Grey for 10-16.0mm Twin+Earth [Pack=50]

Part Number: 1050151258

MPN:  NLCTE4GRY

HELLERMANNTYTON
Cable P Clip Adjustable 22.2-25.4mm Black [Pack=100]

Part Number: 2500010883

MPN:  A1212

NEWLEC
Nail in Round Cable Clip White for 7-8mm Diameter Cables [Pack=100]

Part Number: 1050151265

MPN:  NLCR4

D-LINE
Clip Safe-D SWA Fire Rated Cable 16 x 21mm Black (pack of 100)

Part Number: 2501315491

MPN:  SD-CAB16B/100

NEWLEC
Nail in Round Cable Clip White for 9-11mm Diameter Cables [Pack=100]

Part Number: 1050341486

MPN:  NLCR4.5

UNICRIMP
Clip Cable Flat 2.5mm T&E 6 x 10mm Grey Box Of 100

Part Number: 2500884924

MPN:  QFC5

UNICRIMP
Cable Clip Flat 1-1.5mm T&E 5 x 8mm Grey Box Of 100

Part Number: 2500884923

MPN:  QFC4

NVENT PYROTENAX
Clip Cable Lsf Pyro Saddle Red For Cable 2L1.5+3L1 [Pack=50]

Part Number: 2500057754

MPN:  RSFL302RD

BIZLINE
Nail In Round Cable Clip Black 7-10mm Dia 30mm Long Nail

Part Number: 2501420026

MPN:  BIZ 310240

BIZLINE
Nail In Round Cable Clip Black 8-12mm Dia 30mm Long Nail

Part Number: 2501420036

MPN:  BIZ 310246

ADAPTAFLEX
Clip P PVC Insert 20mm Steel Plated [Pack=10]

Part Number: 2500001551

MPN:  PCLIP/20

NVENT CADDY
Rod to C Purlin Clip, Spring Steel, 8 mm Hole, Threaded, 1.5 - 4 mm Flange

Part Number: 2500007568

MPN:  174960

Show more results
1 - 24 of 212
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo