We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection
  4. Girder Clips

Girder Clips

Girder Clips
Girder Clips
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Beam Clip Horizontal Flange 8-14mm 6.5mm Dia [Pack=25]

Part Number: 1000017895

MPN:  NLAH814

NEWLEC
Beam Clip Horizontal Flange 14-20mm 6.5mm Dia [Pack=25]

Part Number: 1000017881

MPN:  NLAH1420

NEWLEC
Beam Clip Edge 8-12mm x 8-9mm [Pack=25]

Part Number: 1000008707

MPN:  NLECL89

NEWLEC
Beam Clamp 19mm x M10 For Threaded Rod [Pack=25]

Part Number: 1051010200

MPN:  NLFC10T

NEWLEC
Beam Clip Edge 2-4mm x 8-9mm [Pack=25]

Part Number: 1000017880

MPN:  NLECS89

NEWLEC
Beam Clip Vertical Flange 1.5-5mm x 6.5mm [Pack=25]

Part Number: 1000017877

MPN:  NLAV155

NEWLEC
Beam Clip Edge 8-12mm x 20-24mm [Pack=25]

Part Number: 1000008711

MPN:  NLECL2024

NEWLEC
Beam Clip Horizontal Flange 3-8mm 6.5mm Dia [Pack=25]

Part Number: 1000017896

MPN:  NLAH38

NVENT CADDY
Rod to C Purlin Clip, Spring Steel, 10 mm Hole, Threaded, 1.5 - 4 mm Flange

Part Number: 2500007588

MPN:  175050

LUCECO
Fire Cable Fixing Clip For Trunking 45mm Wide (Pack of 50)

Part Number: 1051088409

MPN:  NLFSC50

NEWLEC
Beam Clip For Cables T10-18mm [Pack=25]

Part Number: 1051010216

MPN:  NLGH1018

BRITCLIPS
Beam Clip 8-14 x 30 x 6.5mm Spring Steel Type [Pack=25]

Part Number: 2500413242

MPN:  EP50020016

NEWLEC
Channel U Bolt Beam Clamp for 41 x 41mm Bright Zinc Plated

Part Number: 1051047770

MPN:  NLZ855A

NEWLEC
Beam Clamp Master 45Kg Load 18 x 10.7mm [Pack=25]

Part Number: 1051010191

MPN:  NLFH107

NEWLEC
Beam Clip Edge 4-7mm x 8-9mm [Pack=25]

Part Number: 1000017882

MPN:  NLECM89

NEWLEC
Beam Clip Horizontal Conduit 3-8mm x 19-26mm [Pack=25]

Part Number: 1000017890

MPN:  NLAH38A

NVENT CADDY
Beam Clamp 16mm Max Flange

Part Number: 2500006561

MPN:  170380

NEWLEC
Beam Clip Rod Fixing M8 1.5-4mm Flange 70mm Length [Pack=25]

Part Number: 1000017894

MPN:  NLAV155B

NEWLEC
Beam Clip Rod Fixing M10 70mm 1.5-4mm Thick [Pack=25]

Part Number: 1000008713

MPN:  NLAV155C

NEWLEC
Beam Clip Horizontal Conduit 8-14mm x 19-26mm [Pack=25]

Part Number: 1000017883

MPN:  NLAH814A

NEWLEC
Beam Clip Edge 8-12mm x 12-14mm [Pack=25]

Part Number: 1000017879

MPN:  NLECL1214

NEWLEC
Beam Clamp T4 x 12mm For Threaded Rod [Pack=25]

Part Number: 1051010201

MPN:  NLPD

BRITCLIPS
Britclips Beam Clip 17-20mm 25/Pack

Part Number: 2500413263

MPN:  EP50020020

NEWLEC
Beam Clamp Master 18mm x 12.7mm [Pack=25]

Part Number: 1000017876

MPN:  NLFH65

Show more results
1 - 24 of 72
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo