We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection
  4. Tape

Tape Tape

Tape
Tape
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Black PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151267

MPN:  NLTAPE2BLKN

NEWLEC
White PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151272

MPN:  NLTAPE2WHIN

NEWLEC
Blue PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151269

MPN:  NLTAPE2BLUN

NEWLEC
Green/Yellow PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151274

MPN:  NLTAPE2G/YN

NEWLEC
Brown PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151273

MPN:  NLTAPE2BRNN

NEWLEC
Grey PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050268437

MPN:  NLTAPE2GRYN

NEWLEC
Red PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151268

MPN:  NLTAPE2REDN

NEWLEC
Yellow PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151271

MPN:  NLTAPE2YELN

NEWLEC
Fish Tape 3mm x 20m Nylon White

Part Number: 1051042698

MPN:  NLNFT

NEWLEC
Self Amalgamating Tape Waterproof 19mm x 10m Black

Part Number: 1050318444

MPN:  NLSATAPEN

HEAT MAT
HCA Double Sided Tape 25m

Part Number: 2500237699

MPN:  HCA-111-0008

NEWLEC
Gaffer Tape 50mm x 50m Silver

Part Number: 1050151403

MPN:  NLGTAPEN

HEAT MAT
TTB Reinforcement Tape 90m

Part Number: 2500240556

MPN:  TTB-111-0090

VENT-AXIA
Silver Fabric Base Polycloth Duct Tape (50Mm Wide, 50M Length/Roll)

Part Number: 1052094287

MPN:  370218

BIZLINE
Multipurpose Vinyl Tape 50mm x 33m x 0.15mm white

Part Number: 2501419352

MPN:  BIZ 351030

SWA
PVC Insulation Tape 19mm X 33m White

Part Number: 2500173731

MPN:  PVCT1933-WHI

BIZLINE
Vinyl Tape 50mm x 33m x 0.13mm

Part Number: 2501419373

MPN:  BIZ 351010

C.K TOOLS
5 Metre Softech Tape Measures

Part Number: 2500160932

MPN:  T3442 25

BIZLINE
Vinyl Tape 75mm x 33m x 0.13mm

Part Number: 2501419372

MPN:  BIZ 351011

UNICRIMP
Insulation Tape 19mm x 33m Blue PVC Roll

Part Number: 2500884452

MPN:  1933BL

UNICRIMP
Insulation Tape 19mm x 33m Black PVC Roll

Part Number: 2500884451

MPN:  1933B

UNICRIMP
Insulation Tape 19mm x 33m Brown PVC Roll

Part Number: 2500884453

MPN:  1933BR

UNICRIMP
Insulation Tape 19mm x 33m Grey PVC Roll

Part Number: 2500884455

MPN:  1933GY

UNICRIMP
Insulation Tape 19mm x 33m White PVC Roll

Part Number: 2500884457

MPN:  1933W

Show more results
1 - 24 of 27
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo