We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Termination
  4. Push Fit and Lever Connectors

Push Fit and Lever Connectors Push Fit and Lever Connectors

Push Fit and Lever Connectors
Push Fit and Lever Connectors
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WAGO
32A Connector Splicing 3 Way Compact Levers 450V 4mm² Clear - 50 Pack

Part Number: 2500806539

MPN:  221-413

WAGO
32A Connector Splicing 2 Way Compact Levers 450V 4mm² Clear - 100 Pack

Part Number: 2500806538

MPN:  221-412

WAGO
Connector Splicing 5 Way Compact Levers 32A 450V 4mm² Clear [Pack=25]

Part Number: 2500806540

MPN:  221-415

WAGO
Connector Compact Lever Case 32A 450V 4Kv 4mm 85 Powder Coated Steel

Part Number: 2500875686

MPN:  60281155

WAGO
Connector Compact Case 24A 450V 4Kv 0.5-2.5mm 200 Powder Coated Steel Kit

Part Number: 2500875682

MPN:  887-100

WAGO
Connector Compact Lever 2Way 6mm² Orange Clear [Pack=50]

Part Number: 2501115646

MPN:  221-612

WAGO
Connector Compact Lever 3 Way 6mm² Orange Clear [Pack=30]

Part Number: 2501115647

MPN:  221-613

WAGO
Splicing Connector Set L-BOXX Mini 221 Series

Part Number: 2501504896

MPN:  887-952

WAGO
Push Wire Push-In Connectors

Part Number: 2501283957

MPN:  2773-402

BIZLINE
BizWing Lever Connector 3 Way 32A for upto 4mm Cables - Pack of 50

Part Number: 2501420088

MPN:  BIZ 301613

BIZLINE
BizWing Lever Connector 2 Way 32A for upto 4mm Cables - Pack of 100

Part Number: 2501420087

MPN:  BIZ 301612

WAGO
Push Wire Push-In Connectors

Part Number: 2501283958

MPN:  2773-403

WAGO
Yellow WAGO Compact 5-Conductors Splicing Connectors

Part Number: 2501283960

MPN:  2773-405

WAGO
32A 450V 4kV 4mm Splicing 3 Way Compact Complete With Levers Clear Connector

Part Number: 2501613404

MPN:  221-423

BIZLINE
BizWing Lever Connector 5 Way 32A for upto 4mm Cables - Pack of 25

Part Number: 2501420089

MPN:  BIZ 301615

WAGO
Connector Compact Lever 5 Way 6mm² Orange Clear [Pack=15]

Part Number: 2501115648

MPN:  221-615

IDEAL
Enclosure In-Sure Box Blue

Part Number: 2501147669

MPN:  30-4000

WAGO
Light Grey WAGO Compact 8-Conductors Splicing Connector

Part Number: 2501283962

MPN:  2773-408

SWA
Copper Tube Terminal 95mm X M8 Hole

Part Number: 2500021760

MPN:  95-8TQ

WAGO
Push Wire Connector For Junction Boxes For Solid And Stranded Conductors Max. 6 Mm 3-Conductor Transparent Housing Red Cover Surrounding Air Temperature: Max 60C 6,00 Mm Multicoloured

Part Number: 2500590759

MPN:  773-173 WAGO DUPE

WAGO
Push Wire Push-In Connectors

Part Number: 2501283959

MPN:  2773-404

WAGO
Connector Push-Wire 2 24A 400V 4Kv 2.5mm² Clear/Yellow [Pack=100]

Part Number: 2500590753

MPN:  773-102

CLICK SCOLMORE
Connect 4 Pole Flow Complete Fast-Fit 20A 250V

Part Number: 2501156941

MPN:  CT205C

IDEAL
Connector Spliceline In-Line Wire 2 Port Orange [Pack=100]

Part Number: 2500453508

MPN:  30-1042

Show more results
1 - 24 of 73
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo