We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Channel & Support Systems

Channel & Support Systems Channel & Support Systems

Channel & Support Systems
Channel & Support Systems
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

77
Channel Accessories
Channel Accessories
69
Wire Suspension & Catenary
Wire Suspension & Catenary
22
Threaded Rod
Threaded Rod
9
Steel Channel
Steel Channel

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
UNISTRUT
B Channel 41mm x 41mm Slotted Pre Galvanised Steel - 3m

Part Number: 2500147983

MPN:  P1000TX3PG

UNISTRUT
B Channel 21mm x 41mm Slotted Pre Galvanised Steel - 3m

Part Number: 2500148014

MPN:  P3300T10X3PG

NEWLEC
Channel Nut Long Spring M6 Thread Bright Zinc Plated [Pack=10]

Part Number: 1051047786

MPN:  NLZN061A

UNISTRUT
B Channel 41mm x 41mm Slotted Pre Galvanised Steel - 6m

Part Number: 2500027054

MPN:  P1000TX6PG

NEWLEC
Catenary Wire Suspension Kit 3mm x 30 Metre

Part Number: 1051012445

MPN:  NLCWKIT1

UNISTRUT
B M10 Thread Rod {3Mtr Length}

Part Number: 2500696802

MPN:  M10X3MZP

NEWLEC
Channel Support Bracket 90° Internal 2 Hole 2 Hole Hot Dipped Galvanised

Part Number: 1051047731

MPN:  NLZ504A

NEWLEC
Channel Support Bracket Square Plate M10 Hot Dipped Galvanised

Part Number: 1051047734

MPN:  NLZ506/10A

NEWLEC
Channel Support End Cap Black for 41 x 41mm Profile [Pack=10]

Part Number: 2500923140

MPN:  NLZ950BA

NEWLEC
Channel Nut Long Spring M10 Thread Bright Zinc Plated [Pack=100]

Part Number: 1051047792

MPN:  NLZN101A

NEWLEC
Wire Suspension Complete System Kit 100m

Part Number: 1051091198

MPN:  NLSWTUB

UNISTRUT
B Plastic Cover Strip White {3Mtr}

Part Number: 2500027023

MPN:  P1184-PW

NEWLEC
Channel Nut Short Spring M6 Thread Bright Zinc Plated [Pack=20]

Part Number: 1051047787

MPN:  NLZN062A

UNISTRUT
B Channel 41mm x 41mm Plain Pre Galvanised Steel - 3m

Part Number: 2500036722

MPN:  P1000X3PG

NEWLEC
Channel Nut Long Spring M8 Thread Bright Zinc Plated [Pack=20]

Part Number: 1051047789

MPN:  NLZN081A

UNISTRUT
B M8 Threaded Rod {3Mtr Length}

Part Number: 2500696801

MPN:  M8X3MZP

DELIGO
SF250 SUPPORT STRUT FOOT 250MM

Part Number: 2503027258

MPN:  SF250

NEWLEC
Channel Support Bracket 90° Internal 1 Hole 1 Hole Hot Dipped Galvanised [Pack=10]

Part Number: 1051047728

MPN:  NLZ500A

NEWLEC
Channel Support Bracket Flat Tee 4 Hole Hot Dipped Galvanised

Part Number: 1051047745

MPN:  NLZ603A

NEWLEC
Channel Support Cantilever Arm 41 x 41mm 300mm Projection Hot Dipped Galvanised

Part Number: 1051047759

MPN:  NLZ752A

NEWLEC
Channel Support End Cap Black for 41 x 21mm Profile [Pack=10]

Part Number: 2500923141

MPN:  NLZ951BA

NEWLEC
Channel Deluxe Gusseted Base Plate Hot Dipped Galvanised for 41 x 41mm Support Channel

Part Number: 1051047749

MPN:  NLZ706A

NEWLEC
Channel Nut No Spring M6 Thread Bright Zinc Plated

Part Number: 1051047785

MPN:  NLZN060A

GRIPPLE
Gripple B-Lock Wire Rope Suspension Kit - 2mm X 100M - 100 B-Lock Hangers

Part Number: 2501389648

MPN:  BL2-LRG-2MM-100M-100CP

Show more results
1 - 24 of 195
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo