We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Metallic Conduit

Metallic Conduit Metallic Conduit

Metallic Conduit
Metallic Conduit
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

109
Metallic Conduit Accessories
Metallic Conduit Accessories
60
Steel Conduit
Steel Conduit

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Steel Conduit Loop In Box 1 Hole Galvanised Steel

Part Number: 2501109366

MPN:  NLLP1G

METPRO
Conlok Female Adaptor 25mm Galvanised Push Fit

Part Number: 1051014752

MPN:  CL25GA

NEWLEC
Hook Plate Galvanised Steel

Part Number: 2501109357

MPN:  NLHP1G

METPRO
Conlok Circular Angle Box 20mm Galvanised Push Fit

Part Number: 1051014734

MPN:  CL3G

NEWLEC
51mm Steel Conduit Male Bush Short (2 Inch) Brass

Part Number: 2501109344

MPN:  NLMBBS5

NEWLEC
Lockring Milled Edge 25mm Bright Zinc Plated

Part Number: 2501109341

MPN:  NLLR2

NEWLEC
25mm Steel Conduit Through Box Straight 2-Way Malleable - Galvanised Steel

Part Number: 2501109364

MPN:  NLMB9G

METPRO
Conlok Circular End Box 20mm Galvanised Push Fit

Part Number: 1051014732

MPN:  CL1G

METPRO
Conlok 20mm Bend Galvanised Push Fit

Part Number: 1052056936

MPN:  CL20MB

METPRO
25mm Conduit Class 4 BSEN61386-1 3.75 Meter Length Galvanised Steel

Part Number: 2500844907

MPN:  GC25

METPRO
Conlok 25mm Bend Galvanised Push Fit

Part Number: 1052056937

MPN:  CL25MB

NEWLEC
25mm Steel Conduit Male Bush Long Brass

Part Number: 2501109354

MPN:  NLMBBL2

NVENT CADDY
nVent Caddy Bracket Telescoping Screw Gun Box 17-26Inch Pre-Galvanised Steel [Pack=50]

Part Number: 2500222012

MPN:  187191

NEWLEC
25mm Steel Conduit Angle Box 90° 2 Way Malleable Galvanised Steel

Part Number: 2501109361

MPN:  NLMB10G

NEWLEC
32mm Steel Conduit Male Bush Long Brass

Part Number: 2501109367

MPN:  NLMBBL3

NEWLEC
51mm Steel Conduit Male Bush Long (2 Inch) Brass

Part Number: 2501109360

MPN:  NLMBBL5

NEWLEC
Lockring Milled Edge 51mm (2 Inch) Bright Zinc Plated

Part Number: 2501109343

MPN:  NLLR5

METPRO
Conlok Circular Through Box 20mm Galvanised Push Fit

Part Number: 1051014733

MPN:  CL2G

NEWLEC
32mm Steel Conduit Male Bush Short Brass

Part Number: 2501109352

MPN:  NLMBBS3

METPRO
Reducer 32mm-25mm For Galvanised Conduit

Part Number: 1052045129

MPN:  RE3225G

METPRO
Coupler Solid 32mm For Galvanised Conduit

Part Number: 1052045044

MPN:  32GC

NEWLEC
20mm Steel Conduit Y/Trouser Box 3 Way Malleable Galvanised Steel

Part Number: 2501109358

MPN:  NLMB7G

NEWLEC
25mm Steel Conduit Equal Tee Box 3 Way Malleable Galvanised Steel

Part Number: 2501109369

MPN:  NLMB11G

METPRO
Conlok Coupler 25mm Galvanised Push Fit

Part Number: 1051014750

MPN:  CL25GC

Show more results
25 - 48 of 171
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo