We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Steel Cable Management
  4. Trunking & Accessories

Trunking & Accessories Trunking & Accessories

Trunking & Accessories
Trunking & Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LEGRAND
Trunking 1Compartment Lid+Couplers 100 x 100mm x 3m Pre-Galvanised Steel

Part Number: 2500389468

MPN:  MGR44

LEGRAND
Trunking 1Compartment Lid+Couplers 50 x 50mm x 3m Pre-Galvanised Steel

Part Number: 2500390271

MPN:  MGR22

LEGRAND
Trunking 1Compartment Lid+Couplers 150 x 150mm x 3m Pre-Galvanised Steel

Part Number: 2500391517

MPN:  MGR66

UNISTRUT
Cable Trunking 50mm x 50mm 3m Length Pregalvanised + Lid & Coupler

Part Number: 2500592919

MPN:  TR22

UNISTRUT
Cable Trunking 100mm x 100mm 3m Length Pregalvanised Steel + Lid & Coupler

Part Number: 2500592909

MPN:  TR44

LEGRAND
Trunking 1Compartment Lid+Couplers 75 x 75mm x 3m Pre-Galvanised Steel

Part Number: 2500391243

MPN:  MGR33

UNISTRUT
Cable Trunking 150mm x 150mm 3m Length Pregalvanised Steel + Lid & Coupler

Part Number: 2500592910

MPN:  TR66

LEGRAND
Salamandre 2 Compartment Pre-Galvanised Steel Distribution Trunking 100mm x 50mm x 3m Length

Part Number: 2500390570

MPN:  MGR422C

LEGRAND
Trunking Lighting 50 x 50mm x 3m Pre-Galvanised Steel

Part Number: 2500230318

MPN:  LT2310

UNISTRUT
Trunking End Cap 150mm x 150mm Pre Galvanised Steel

Part Number: 2500592962

MPN:  EC66

UNISTRUT
Trunking End Cap 100 x 100mm Pre Galvanised Steel

Part Number: 2500592961

MPN:  EC44

UNISTRUT
Trunking End Cap 50mm x 50mm Pre Galvanised Steel

Part Number: 2500592959

MPN:  EC22

UNISTRUT
Cable Trunking Internal Lid Bend 90Deg 50mm x 50mm Pregalvanised Steel + Lid

Part Number: 2501520212

MPN:  IGB22FF

LEGRAND
Salamandre IP30 2 Compartment Pre-Galvanised Steel Distribution Trunking Top Lid 90° Gusset Bend 100mm x 50mm

Part Number: 2500392824

MPN:  MGR42AGL2C

UNISTRUT
Lighting Trunking 50mm x 50mm 3m Length Pre Galvanised Steel

Part Number: 2501643635

MPN:  FLT22/3

LEGRAND
Salamandre 1 Compartment Pre-Galvanised Steel Distribution Trunking 100mm x 50mm x 3m Length

Part Number: 2500392822

MPN:  MGR42

UNISTRUT
Cable Trunking 75mm x 75mm + Lid & Coupler 3m Length Pregalvanised Steel

Part Number: 2501232939

MPN:  TR33

UNISTRUT
Lighting Trunking Lighting Attachment 50mm 20mm Hole Pre Galvanised Steel

Part Number: 2501643620

MPN:  FLT/SK

UNISTRUT
Cable Trunking Top Lid Bend 90Deg 100 x 100mm Pregalvanised Steel + Lid

Part Number: 2501519956

MPN:  FGB44FF

LEGRAND
Lid Lighting Trunking 2m Pre-Galvanised Steel

Part Number: 2500231033

MPN:  LT2GC

UNISTRUT
Lighting Trunking Cover 50mm 2m Pre Galvanised Steel

Part Number: 2501643617

MPN:  FLT/LID/G

BETADUCT
Betaduct H: 75mm x W: 50mm PVC Grey Narrow Slot Cable Trunking - 16m Pack

Part Number: 2501359761

MPN:  10470054Y

NEWLEC
Lighting Trunking Cover 50mm 2m PVC White

Part Number: 2501589077

MPN:  NL2LTLID20PL

LEGRAND
Salamandre IP30 1 Compartment Pre-Galvanised Steel Distribution Trunking Inside Lid 90° Gusset Bend 100mm x 50mm

Part Number: 2500392904

MPN:  MGR42BGL

Show more results
1 - 24 of 332
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo