We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Steel Cable Management
  4. Wire Basket & Accessories

Wire Basket & Accessories Wire Basket & Accessories

Wire Basket & Accessories
Wire Basket & Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MARCO
Hold Down Clamp Large 59.5 x 2 x 37mm Electro-Zinc Plated

Part Number: 2500203814

MPN:  MCCL

LEGRAND
Cable Basket Wire Tray 54 x 100mm x 3m Electro-Zinc Plated

Part Number: 2500046252

MPN:  CM000071

LEGRAND
Clamp Hold Down 60 x 50mm Electro-Zinc Plated -25 Pack

Part Number: 2500045358

MPN:  CM558051

LEGRAND
Cable Basket Wire Tray 54 x 150mm x 3m Electro-Zinc Plated

Part Number: 2500046253

MPN:  CM000081

LEGRAND
Bracket Suspension Hanger 100mm Pre-Galvanised Steel

Part Number: 2500166658

MPN:  CM586100

LEGRAND
Cable Basket Wire Tray 54 x 200mm x 3m Electro-Zinc Plated

Part Number: 2500046300

MPN:  CM000091

LEGRAND
Wire Basket Accessory Fixing Kit 30 x 54 x 105mm (Pack=50)

Part Number: 1050353017

MPN:  CM558081

LEGRAND
Plate Flexible Conduit Take-Off 80 x 92mm Pre-Galvanised Steel

Part Number: 2501094605

MPN:  CM350575

LEGRAND
Coupler Fast Zinc Flake for 250mm Wire Basket

Part Number: 2500098199

MPN:  CM558247

MARCO
Coupler Quick Electro-Zinc Plated

Part Number: 2500204007

MPN:  MCQC

MARCO
Cable Basket Wire Tray 55 x 100mm x 3m Electro-Zinc Plated

Part Number: 2500207044

MPN:  MC55100

LEGRAND
Cable Basket Wire Tray 54 x 300mm x 3m Electro-Zinc Plated

Part Number: 2500046301

MPN:  CM000101

LEGRAND
Plate Universal Mounting (Small) 50 x 75mm Pre-Galvanised

Part Number: 2500212910

MPN:  CM586060

LEGRAND
Cable Basket Wire Tray 54 x 50mm x 3m Electro-Zinc Plated

Part Number: 2500046232

MPN:  CM000061

LEGRAND
Clamp Small Plate 25mm Electro-Zinc Plated

Part Number: 2500098208

MPN:  CM558011

LEGRAND
Fixing Kit Turbo B Electro-Zinc Plated

Part Number: 2500272027

MPN:  CM558061

LEGRAND
Divider Wire Basket 50mm x 3m Pre-Galvanised

Part Number: 2500046320

MPN:  CM923020

LEGRAND
Bracket Suspension Hanger 50mm Pre-Galvanised Steel

Part Number: 2500133273

MPN:  CM586140

MARCO
Bracket Wall Fast Fix Pre-Galvanised

Part Number: 2500204206

MPN:  MCWFB300

MARCO
Bracket Ceiling Fast Fix Pre-Galvanised Steel

Part Number: 2500203783

MPN:  MCCFB300

GRIPPLE
Hanger Y-Fits Snap Hook End Fixing No.2 300mm x 1m

Part Number: 1051016634

MPN:  YHF2-HG-1M-300MM

MARCO
Cable Basket Wire Tray 55 x 150mm x 3m Electro-Zinc Plated

Part Number: 2500207045

MPN:  MC55150

LEGRAND
Connect Braided Earth Continuity Strap/Link 6.4mm Hole [Pack=10]

Part Number: 2500098303

MPN:  PTFEB

MARCO
Strut Clip Universal Fast Fix 62mm x 33mm x 17mm

Part Number: 2500262974

MPN:  MCFUSC

Show more results
1 - 24 of 72
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo