We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Data Networking
  3. Data Cable & Comms

Data Cable & Comms

Data Cable & Comms
Data Cable & Comms
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
GIGAMEDIA
Cable CAT6A 4P AWG23 UFTP PE Black External Grade

Part Number: 2501674397

MPN:  GGM C6AUF4PPET3

GIGAMEDIA
Cable CAT6 4P UUTP AWG23 PE Black External Grade

Part Number: 2501674384

MPN:  GGM C6U4PPET3

GIGAMEDIA
Cable CAT5e 4P UUTP AWG24 PE Black External Grade

Part Number: 2501674391

MPN:  GGM C5EU4PPET3

COMMODITY CABLES
H07RNF 6.0mm² Black Heavy Duty Power Supply Rubber Cable 3-Core 1m

Part Number: 2500851428

MPN:  H07RNF-03C-6.0

GIGAMEDIA
Cable CAT6 4P AWG24 U/UTP PVC ECA Grey PB 305m

Part Number: 2501674381

MPN:  GGM C6U4PECARU3

GIGAMEDIA
Cable CAT6 4P AWG24 U/UTP LSOH DCA Purple REELEX 305m

Part Number: 2501674382

MPN:  GGM C6U4PDCARU3

COMTEC
Blue PVC CAT6A FTP Shielded Twisted 4 Pair Cable 305m Reel

Part Number: 2501108085

MPN:  800144

ULTIMA
572481 Violet LSZH CAT6 U/UTP 4 Pair Unshielded Cable 305m Reel

Part Number: 1050338724

MPN:  572481

NEWLEC
Black 100M Coaxial Rg6 Satellite Cable [Pack=100]

Part Number: 1000008738

MPN:  NLSATBLK

COMMODITY CABLES
H07RNF 10.0mm² Black Heavy Duty Power Supply Rubber Cable 5-Core 1m

Part Number: 1050470169

MPN:  H07RNF-05C-10.0

GIGAMEDIA
Cable CAT5e 4P U/UTP PVC ECA Grey PB 305m

Part Number: 2501674390

MPN:  GGM C5EU4PPVCU3

GIGAMEDIA
Cable CAT6A 4P AWG23 UFTP HF DCA White REELEX 305m

Part Number: 2501674396

MPN:  GGM C6AUF4PHFU3

NEWLEC
White Intruder Alarm Cable 8-Core

Part Number: 1000008724

MPN:  NL329N

COMTEC
Black PVC CAT5e U/UTP 4 Pair External Duct Grade Cable 305m Reel

Part Number: 1051087866

MPN:  774612

COMMODITY CABLES
Grey PVC CAT5E UTP UnShielded Twisted 4 Pair Cable 305m Reel

Part Number: 2500669784

MPN:  CAT5E-UTP

COMMODITY
CY04C 1.0mm Grey PVC Num/Code Screen Control Cable 4-Core Flexible 1m

Part Number: 1052055525

MPN:  CY04C-1.0

GIGAMEDIA
Cable CAT6 4P AWG24 U/UTP LZSH DCA White REELEX 305M

Part Number: 2501674380

MPN:  GGM C6U4PDCARU3

ULTIMA
572543 Violet CAT5e UTP 4 Pair Unshielded Cable 305m Reel

Part Number: 1050338723

MPN:  572543

BELDEN
Audio Control & Instrument Cable 22 Awg Stranded (7X30) Tinned Copper Conductors Polypropylene Insulation Twisted Pairs Individually Beldfoil® Shielded (100% Coverage)Dtinned Copper Drain Wire Pvc Jacket Duct Grad

Part Number: 2501601180

MPN:  BELDENEQV8723DUCT

COMTEC CABLE ACCESSORIES
X Board Profi-Cable Roller Xb 300 Loadable Up To 300 Kg

Part Number: 2501600344

MPN:  RUN10137

BELDEN
Electronic 2 Conductor 18AWG (16x30) Tinned Copper PE Insulation Overall Beldfoil® Shield PVC Outer Jacket CM Multi Pair Cable

Part Number: 2501601186

MPN:  BELDENEQ8760LSZH

NEWLEC
White Intruder Alarm Cable 6-Core

Part Number: 1000008723

MPN:  NL309N

COMTEC
Black PVC CAT6 F/UTP 4 Pair External Duct Grade Cable 305m Reel

Part Number: 2501108084

MPN:  808297

NEWLEC
CT100 CAI Approved Satellite Cable 100 Metre Drum Black [Pack=100]

Part Number: 1050392658

MPN:  NLSAT100A

Show more results
1 - 24 of 83
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo