We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Domestic Ventilation
  4. Domestic Fans

Domestic Fans Domestic Fans

Domestic Fans
Domestic Fans
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Wall/Window Axial Fan Standard 100mm White

Part Number: 1000009100

MPN:  NL880

NEWLEC
Wall/Window Axial Fan Standard 100mm White with Timer

Part Number: 1000009101

MPN:  NL880T

AIRFLOW
Fan Mixed Flow In-Line 2 Speed+Timer 100mm 4 In

Part Number: 2500280674

MPN:  9041086

NEWLEC
Wall/Window Axial Fan Standard 150mm White

Part Number: 1000009108

MPN:  NL883

NEWLEC
Wall/Window Axial Fan Lo-Profile 100mm White With Timer

Part Number: 1051058550

MPN:  NLLPF100TA

GREENWOOD AIRVAC
Fan Continuous Low Energy Dmev 100mm White Absence Detector Smart Humidistat+Timer

Part Number: 2500403260

MPN:  CV2GIP

NEWLEC
Wall/Window Axial Fan SELV 100mm White With Timer+Humidistat

Part Number: 1051058548

MPN:  NL880SELV

ENVIROVENT
Fan Silent 100mm Model 158 x 158 x 109.3mm Backdraft Shutter

Part Number: 2500247081

MPN:  SIL100T

MANROSE
4 Inch Extractor Low Voltage Axial Fan with Timer 12V 240V

Part Number: 2500551398

MPN:  LVSF4TN

MANROSE
4 Inch Extractor Axial Fan with Humidistat 17W 240V

Part Number: 2500551394

MPN:  SF4HSN

AIRFLOW
Fan Wall/Ceiling Icon 15 Eco IPX4 9.2W 230V

Part Number: 2500393034

MPN:  72683501

NEWLEC
Wall/Window Axial Fan Standard 150mm White with Timer+Auto Shutter

Part Number: 1050151419

MPN:  NL883TS

NEWLEC
Wall/Window Axial Fan Standard 150mm White with Pullcord+Auto Shutter

Part Number: 1000009109

MPN:  NL883S

AIRFLOW
Shower Fan Kit Aventa In-Line Timer+Light 100mm

Part Number: 2500364688

MPN:  9041408

XPELAIR
Fan Toilet/Bathroom DX100T 100mm White

Part Number: 2500079990

MPN:  90841AW

VENT-AXIA
Fan Silent Axial Zone 1 White Fixed Speed/Intermittent/Timer

Part Number: 2500423155

MPN:  446659A

NEWLEC
Wall/Window Axial Fan Standard 100mm White with Timer+Backdraft Shutter

Part Number: 1050151416

MPN:  NL880TS

NEWLEC
Wall Extract Fan Venting Kit White For 100mm Fans

Part Number: 1000009113

MPN:  NL873

NEWLEC
Wall Fan Continous Running 100mm White with Boost Function, Timer, Humidistat+Pullcord

Part Number: 1051058543

MPN:  NLSAFTH

NEWLEC
Window Extract Fan Venting Kit White For 100mm Fans

Part Number: 1000009115

MPN:  NL875

NEWLEC
Extract Fan Wall Grille Gravity Self Closing 100mm White

Part Number: 1000009533

MPN:  NL880G

MANROSE
Circular Air Vent 100mm White

Part Number: 2500551379

MPN:  SCIRVENT4N

NEWLEC
Wall/Window Axial Fan Lo-Profile SELV 100mm White With Timer

Part Number: 1051058552

MPN:  NLLPF100LVTA

MANROSE
Fan Wall/Ceiling 150mm 6In

Part Number: 2500038766

MPN:  XF150BSLV

Show more results
1 - 24 of 242
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo