We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Electric Heating
  4. Bathroom Heaters & Towel Rails

Bathroom Heaters & Towel Rails Bathroom Heaters & Towel Rails

Bathroom Heaters & Towel Rails
Bathroom Heaters & Towel Rails
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Towel Rail Electric Flat Ladder Style 150W 700 x 500mm Polished Chrome

Part Number: 1051039953

MPN:  NLFCH150W

NEWLEC
Fan Heater Bathroom Wall Mounted 2kW IPX4 Willow White with Timer Function

Part Number: 2501117872

MPN:  NLBDHNE

NEWLEC
Towel Rail Electric Flat Ladder Style 250W 1100 x 500mm Polished Chrome

Part Number: 1051039955

MPN:  NLFCH250W

DIMPLEX
Towel Rail Compact Stepped 120W 400mm Chrome Stylish IPX5

Part Number: 2500590207

MPN:  CPTS

HYCO
100W Curved Ladder Style Aquilo Electric Towel Rail

Part Number: 2500976488

MPN:  AQ100LC

ELNUR
Towel Rail Electric Digital Thermostat IP44 600W White Set Back Timer

Part Number: 2501123206

MPN:  TBB12K

ELNUR
Towel Rail Electric Dig Thermostat IP44 300W White RAL 9010 Set Back Timer

Part Number: 2501123205

MPN:  TBB8K

DIMPLEX
Heater Bathroom Panel IP25 1Kw White Metal Electroniccontrol

Part Number: 2501021234

MPN:  BPH100M

NEWLEC
Towel Rail Electric Element Controller Electronic IPX4 White

Part Number: 1051039959

MPN:  NLWHCON

NEWLEC
Towel Rail Electric Flat S Shaped 50W 645 x 500mm White

Part Number: 1051039951

MPN:  NLSWH80W

HYCO
Towel Rail Alize S Shape Electric 50W 645 x 500 x 110mm Chrome

Part Number: 2500804445

MPN:  BSAL50SC

NEWLEC
Towel Rail Electric Flat Ladder Style 400W 1500 x 500mm Polished Chrome

Part Number: 1051039956

MPN:  NLFCH400W

DIMPLEX
Towel Rail TDTR Electric Ladder 120W Chrome IPX5

Part Number: 2500332394

MPN:  TDTR175C

NEWLEC
Towel Rail Electric Flat Ladder Style 250W 1100 x 500mm White

Part Number: 1051039954

MPN:  NLFWH250W

DIMPLEX
Towel Rail TDTR Electric Ladder 175W White IPX5

Part Number: 2500332478

MPN:  TDTR175W

CREDA
Towel Rail Clear12C Flat Twelve-Rail Ladder 175W 1192mm Chrome

Part Number: 2500836062

MPN:  CLR12C

HYCO
White 80W S Shaped Towel Rail

Part Number: 2500804444

MPN:  BSAL80SW

DIMPLEX
Towel Rail TDTR Electric Ladder 250W Chrome IPX5

Part Number: 2500332819

MPN:  TDTR350C

NEWLEC
Towel Rail Electric Curved Ladder Style 250W 1100 x 500mm Polished Chrome

Part Number: 1051039957

MPN:  NLCCH250W

NEWLEC
Towel Rail Electric Flat S Shaped 50W 645 x 500mm Polished Chrome

Part Number: 1051039952

MPN:  NLSCH50W

NEWLEC
Towel Rail Element Controller Electronic IPX4 Polished Chrome

Part Number: 1051039960

MPN:  NLCHCON

DIMPLEX
Towel Rail Electric Compact Stepped 120W 400mm White Stove Enamel IPX5

Part Number: 2500791246

MPN:  CPTSW

DIMPLEX
Control Towel Rail IPX4 800W 230-240V 41 x 140 x 110mm Chrome

Part Number: 2500572006

MPN:  FSCC

1 - 23 of 23
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo