We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Hand Dryers

Hand Dryers Hand Dryers

Hand Dryers
Hand Dryers
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Hand Dryer Automatic Fast Drying Compact 1.1kw IP x 1 Die-Cast Metal White Enamel

Part Number: 2500964762

MPN:  NLBEFD

NEWLEC
Hand Dryer Automatic ABS Case 1.5kw IP23 White

Part Number: 1050325782

MPN:  NLBHAA

NEWLEC
Hand Dryer Automatic Fast Drying Anti Vandal 1.4kw IP x 1 Stainless Steel

Part Number: 2500964764

MPN:  NLEFDSS

NEWLEC
Hand+Face Dryer Automatic 2.3kw IP x 1 Die-Cast Metal White Enamel

Part Number: 2500964759

MPN:  NLHFDW

NEWLEC
Hand Dryer Automatic ABS Cased Low Energy Jet 0.7kw IPX4 Silver

Part Number: 1051090935

MPN:  NLJETDRY

WARNER HOWARD
Hand Dryer Airforce 1.1kW 230V White Filter Cap

Part Number: 2500374466

MPN:  BC0323

WARNER HOWARD
Hand Dryer Ultra Low Energy 1100W White

Part Number: 2501082933

MPN:  091227PR

C21 HYGIENE
Chrome C21 Future Hand Dryer

Part Number: 2500611776

MPN:  C21HD08

NEWLEC
Hand Dryer Automatic Fast Drying Anti Vandal 1.4kw IP x 1 Die-Cast Metal White Enamel

Part Number: 2500964763

MPN:  NLEFDW

NEWLEC
Hand+Face Dryer Automatic 2.3kw IP x 1 Stainless Steel

Part Number: 2500964760

MPN:  NLHFDSS

C21 HYGIENE
Hand Dryer 1.8kW White

Part Number: 2500611777

MPN:  C21HD09

WARNER HOWARD
Hand Dryer El600 600W White Ultra Low Energy

Part Number: 2500864883

MPN:  091183PR

NEWLEC
Hand Dryer Automatic Fast Drying 1.6kw IP23 Die-Cast Metal Satin Chrome

Part Number: 1050363166

MPN:  NL9002

NEWLEC
Hand Dryer Automatic ABS Case 2kw IP23 White

Part Number: 2501396326

MPN:  NLBHAM2

WARNER HOWARD
Hand Dryer Sm48 1.8Kw 230V White Die Cast Aluminium

Part Number: 2500272023

MPN:  136484

ETERNA
2.5Kw High Performance Automatic Hand Dryer

Part Number: 2500551046

MPN:  SSHDA-2500

DYSON
Hand Dryer Automatic 1000W Sprayed Nickel

Part Number: 2500934705

MPN:  307170-01

WARNER HOWARD
Hand Dryer 1.1Kw 230V Brushed Chrome Speed Quieter Operation

Part Number: 2500374526

MPN:  BC0327

WARNER HOWARD
Hand Dryer Airforce 1.1kW 230V Polished Chrome Filter Cap

Part Number: 2500374525

MPN:  BC0326

DYSON
Hand Dryer Automatic 1000W White

Part Number: 2500934706

MPN:  307169-01

DYSON
Hand Dryer Auto 900W/650W Stainless Steel Hu03 Hv Global St

Part Number: 2501263165

MPN:  9KJ

DYSON
1600W Dyson Airblade Wash+Dry Hand Dryer

Part Number: 2501128139

MPN:  WD04

1 - 22 of 22
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo