We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Cable Management

Cable Management Cable Management

Cable Management
Cable Management
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

53
Panel Trunking
Panel Trunking
50
Cable Marking
Cable Marking
1
Spiral Binding
Spiral Binding

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BETADUCT
Betaduct H: 37.5mm x W: 25mm PVC Grey Closed Slot Cable Trunking - 24m Pack

Part Number: 2501359796

MPN:  10460022Y

BROTHER
Brother TZe-S651 Black on Yellow Labelling Tape 24mm wide

Part Number: 2500707018

MPN:  TZES651

BETADUCT
Betaduct H: 75mm x W: 75mm PVC Grey Open Slot Cable Trunking - 16m Pack

Part Number: 2501359804

MPN:  10450074Y

LEGRAND
Label Identification Tag 100mm Yellow

Part Number: 2500055812

MPN:  CM559157

BROTHER
Brother Pro Tape Tze-S641 Strong Adhesive Tape Black On Yellow 18Mm

Part Number: 2500707015

MPN:  TZES641

HELLERMANNTYTON
Hellerman HTWD-PW-40X80 Duct 40mm x 80mm

Part Number: 2501082732

MPN:  181-10208

HELLERMANNTYTON
Hellerman HTWD-PW-60X60 Duct 60mm x 60mm

Part Number: 2501082727

MPN:  181-10158

NEWLEC
Cable Marker Refill Pack 'L' up to 6.0mm Black on White

Part Number: 2501258870

MPN:  NLCM2B/WL

BROTHER
Brother Pro Tape Tze-S211 Strong Adhesive Tape Black On White 6mm

Part Number: 2501467654

MPN:  TZES211

BETADUCT
Betaduct H: 50mm x W: 50mm PVC Grey Open Slot Cable Trunking - 16m Pack

Part Number: 2501359809

MPN:  10450053Y

HELLERMANNTYTON
Hellerman HTWD-PW-25X60 Duct 25mm x 60mm

Part Number: 2501082725

MPN:  181-10138

BROTHER
Brother Pro Tape Tze-S141 Strong Adhesive Tape Black On Clear 18Mm

Part Number: 2501467652

MPN:  TZES141

BETADUCT
Betaduct H: 75mm x W: 50mm PVC Grey Open Slot Cable Trunking - 16m Pack

Part Number: 2501359807

MPN:  10450054Y

HELLERMANNTYTON
Hellerman HTWD-PW-40X60 Duct 40mm x 60mm

Part Number: 2501082726

MPN:  181-10148

BROTHER
Brother Pro Tape TZe-FX251 Flexible ID tape Black on White 24mm

Part Number: 2500706991

MPN:  TZEFX651

CEMBRE
5X10mm White Polycarbonate Terminal Marker For Wago& Entrelec

Part Number: 2501303484

MPN:  41291

BETADUCT
Betaduct H: 50mm x W: 37.5mm PVC Grey Open Slot Cable Trunking - 16m Pack

Part Number: 2501359812

MPN:  10450033Y

BETADUCT
Betaduct H: 37.5mm x W: 37.5mm PVC Grey Closed Slot Cable Trunking - 24m Pack

Part Number: 2501359793

MPN:  10460032Y

CEMBRE
MG-CPM-01 5x15mm White Terminal Marker

Part Number: 2500799604

MPN:  41091N

BETADUCT
Betaduct H: 75mm x W: 25mm PVC Grey Open Slot Cable Trunking - 16m Pack

Part Number: 2501359814

MPN:  10450024Y

BROTHER
Brother Pro Tape Tze-S151 Strong Adhesive Tape Black On Clear 24mm

Part Number: 2501467653

MPN:  TZES151

BROTHER
Brother Pro Tape Tze-Fx251 Flexible Id Tape Black On White 24Mm

Part Number: 2500706990

MPN:  TZEFX251

BROTHER
Brother Pro Tape Tze-Fx241 Flexible Id Tape - Black On White, 18Mm

Part Number: 2500706985

MPN:  TZEFX241

CEMBRE
4X10mm White Pvc Cable Tag (Pack of 5600)

Part Number: 2500443792

MPN:  42090B

Show more results
25 - 48 of 104
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo