We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling
  4. Indicator Lights

Indicator Lights Indicator Lights

Indicator Lights
Indicator Lights
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Indicator Lamp LED Green 230V AC 22mm IP65

Part Number: 1051042880

MPN:  NLCINDG

ABB
CL2-523G Pilot Light

Part Number: 2501041157

MPN:  1SFA619403R5232

NEWLEC
Indicator Lamp LED Green 24V AC 22mm IP65

Part Number: 2501174490

MPN:  NLCINDG24

EUROPA
Pilot Light LED IP65 230V 22.5mm Red Plastic

Part Number: 2500266455

MPN:  RAD224P

EUROPA
Pilot Light LED IP65 230V 22.5mm Green Plastic

Part Number: 2500266329

MPN:  RAD223P

EUROPA
Pilot Light LED IP65 24V Ac/Dc 22.5mm Green Plastic

Part Number: 2500266327

MPN:  RAD223B

NEWLEC
Indicator Lamp LED Red 230V AC 22mm IP65

Part Number: 1051042881

MPN:  NLCINDR

NEWLEC
Indicator Lamp LED Amber 24V AC 22mm IP65

Part Number: 2501174487

MPN:  NLCINDA24

EUROPA
Pilot Light LED IP65 110V 22.5mm Red Plastic

Part Number: 2500266454

MPN:  RAD224F

SCHNEIDER ELECTRIC
Panel Mounting LED 240V Red

Part Number: 2500443701

MPN:  XB7EV04MP

Free Delivery
Free Delivery
EUROPA
230V Red 2 Chip LED BA9 Bayonet (10 x 23mm)

Part Number: 2500465075

MPN:  BA9LED4P

EUROPA
Pilot Light LED IP65 24V Ac/Dc 22.5mm Amber Plastic

Part Number: 2500266456

MPN:  RAD225B

NEWLEC
Indicator Lamp LED Clear 24V AC 22mm IP65

Part Number: 2501174489

MPN:  NLCINDC24

SCHNEIDER ELECTRIC
Incandescent Lamp BA9s 2.6W 24V 11 x 28mm Clear

Part Number: 2500025121

MPN:  DL1CE024

NEWLEC
Indicator Lamp LED Clear 230V AC 22mm IP65

Part Number: 1051042884

MPN:  NLCINDC

SCHNEIDER ELECTRIC
Harmony XB4 LED Light Module Assembly 24V AC/DC 1NO/1NC White

Part Number: 2500067729

MPN:  ZB4BW0B15

EUROPA
Pilot Lighting LED Lamp Test Facility IP65 24V Ac/Dc 22.5mm Green Plastic

Part Number: 2500266841

MPN:  RADT223B

NEWLEC
Indicator Lamp LED Amber 230V AC 22mm IP65

Part Number: 1051042882

MPN:  NLCINDA

EUROPA
Pilot Light LED IP65 24V Ac/Dc 22.5mm Red Plastic

Part Number: 2500266453

MPN:  RAD224B

NEWLEC
Indicator Lamp LED Red 24V AC 22mm IP65

Part Number: 2501174491

MPN:  NLCINDR24

SCHNEIDER ELECTRIC
White Light Block with Body/Fixing Collar Integral LED 230-240V

Part Number: 2500067323

MPN:  ZB5AVM1

SCHNEIDER ELECTRIC
Green Complete Pilot Light 22 Plain Lens with Integral LED 110-120V

Part Number: 2500068377

MPN:  XB4BVG3

EATON
Element LED Front Fixing Screw Term 18-30V Ac/Dc 8-15Ma White

Part Number: 2500088522

MPN:  M22-LED-W

EATON
Element LED Front Fixing Screw Term 18-30V Ac/Dc 8-15Ma Red

Part Number: 2500088523

MPN:  M22-LED-R

Show more results
1 - 24 of 124
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo