We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Command & Signalling
  4. Pushbuttons

Pushbuttons Pushbuttons

Pushbuttons
Pushbuttons
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Emergency Stop Push Button Station Key Release 37mm IP65

Part Number: 1051042863

MPN:  NLESTOPKRENC

NEWLEC
Keyswitch Push Button Enclosed Station 2 Position IP65 Grey

Part Number: 1051042864

MPN:  NL2POSKSENC

NEWLEC
Push Button Enclosed Start/Stop IP65 Grey

Part Number: 1051042866

MPN:  NLSSENC

NEWLEC
Emergency Stop Push Button Palm Switch 72mm IP65

Part Number: 2501174481

MPN:  NLESTOPPALM

NEWLEC
Push Button Contact 1 Normally Open 22mm

Part Number: 1051042892

MPN:  NLPBAUXNO

SIEMENS
Protective Collar For Emergency Stop Mushroom

Part Number: 1051118686

MPN:  3SU1900-0DY30-0AA0

NEWLEC
Key Switch 2 Position (Stay Put) 22mm IP65

Part Number: 2501174495

MPN:  NLCPBKS2

NEWLEC
Push Button Actuator 22mm IP65 Green

Part Number: 1051042887

MPN:  NLCPBG

SCHNEIDER ELECTRIC
Harmony 3 Position Selector Switch Head Stay Put Plastic 22mm Black

Part Number: 2500067251

MPN:  ZB5AD3

Free Delivery
Free Delivery
NEWLEC
Push Button Contact 1 Normally Closed 22mm

Part Number: 1051042891

MPN:  NLPBAUXNC

NEWLEC
Push Button Enclosed Start IP65 Grey

Part Number: 1051042865

MPN:  NLSENC

EATON
Contact Element Front Fixing 1 Normally Open

Part Number: 2500088520

MPN:  M22-K10

SCHNEIDER ELECTRIC
Operating Head For Flush Pushbutton Coloured Red Cap

Part Number: 2500068997

MPN:  ZB4BA4

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Operating Head 2 Stay Put For Selector Switch Black Standard Handle

Part Number: 2500065868

MPN:  ZB4BD2

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Body Complete P/B Screw Clamp Terminal Connections NO

Part Number: 2500068941

MPN:  ZB4BZ101

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Operating Head 2 Stay Put For Key Switch No.455 Key Operated

Part Number: 2500065940

MPN:  ZB4BG4

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Selector Switch Head Spring Return 3 Position Black

Part Number: 2500065882

MPN:  ZB4BD5

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Head For Integral LED Only White Pilot Lights

Part Number: 2500067383

MPN:  ZB4BV013

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Head For Integral LED Only Green Pilot Lights

Part Number: 2500067384

MPN:  ZB4BV033

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Body Complete P/B Screw Clamp Terminal Connections NC

Part Number: 2500068942

MPN:  ZB4BZ102

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Operating Head 2 Stay Put For Key Switch No.455 Key Operated

Part Number: 2500065939

MPN:  ZB4BG2

Free Delivery
Free Delivery
NEWLEC
Push Button Raised Actuator 22mm IP65 Red

Part Number: 1051042888

MPN:  NLCPBR

SIEMENS
Emergency Stop Mushroom Push Button 22mm

Part Number: 1051118227

MPN:  3SU1000-1HA20-0AA0

EATON
Adaptor Fixing (Front Fixing)

Part Number: 2500088519

MPN:  M22-A

Show more results
1 - 24 of 300
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo