We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Connectivity
  4. Din Rail Terminals

Din Rail Terminals

Din Rail Terminals
Din Rail Terminals
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Terminal Pack 2.5mm² Plus 2 x Earth+2 x Stops+1 x End Plate for Din Rail Mounting

Part Number: 1050150467

MPN:  NLTERMPK2.5/35

WEIDMULLER
Terminal Feed Through WDU 2.5 2.5mm 24A 800V Beige Screw

Part Number: 2500013440

MPN:  1020000000

NEWLEC
Terminal Pack 4.0mm² Plus 2 x Stops+1 x End Plate Beige for Din Rail Mounting

Part Number: 1050151151

MPN:  NLTERM4.0/35

WEIDMULLER
End Plate WAP 2.5-10 56 x 1.5 x 33.5mm Dark Beige

Part Number: 2500013480

MPN:  1050000000

WEIDMULLER
Terminal Feed Through WDU 6 6mm 41A 800V Beige Screw Connector [Pack=10]

Part Number: 2500013456

MPN:  1020200000

NEWLEC
Terminal Pack 4.0mm² Green/Yellow for Din Rail Mounting

Part Number: 1050150469

MPN:  NLTERMEARTH4/35

BIZLINE
Terminal Blocks 2.5 mm² White Polypropylene (x 10)

Part Number: 2501419603

MPN:  BIZ 320006

WEIDMULLER
Terminal Feed Through WDU 4 4mm 32A 800V Beige Screw Connector

Part Number: 2500013442

MPN:  1020100000

WEIDMULLER
Terminal Feed Through WDU 10 10mm 57A 1000V Beige Screw Connector

Part Number: 2500013458

MPN:  1020300000

WEIDMULLER
Fuse Terminal Wsi 6 Screw Connection 6mm 6.3A 500V Beige

Part Number: 2500013396

MPN:  1011000000

WAGO
2-Conductor Through Terminal Block With Push-Button 2.5mm² With Test Port Suitable For Ex E Ii Applications Side And Center Marking For Din-Rail 35 X 15 And 35 X 7.5 Push-In Cage Clamp® 2,50 Mm² Gray

Part Number: 2501379995

MPN:  2202-1201

WEIDMULLER
Terminal Wpe 2.5 Screw Connection 2.5mm 8Kv 800V Green/Yellow

Part Number: 2500013375

MPN:  1010000000

WEIDMULLER
Terminal Feed Thr WDU 35 35mm 125A 1000V Beige Screw Connector

Part Number: 2500013470

MPN:  1020500000

WEIDMULLER
Terminal Feed Thr WDU 2.5 Bl 2.5mm 24A 800V Blue Screw Connector [Pack=10]

Part Number: 2500013441

MPN:  1020080000

BIZLINE
Terminal Blocks 6 mm² White Polypropylene (x 10)

Part Number: 2501419604

MPN:  BIZ 320007

BIZLINE
Terminal Blocks 10 mm² White Polypropylene (x10)

Part Number: 2501419605

MPN:  BIZ 320008

WEIDMULLER
Bracket End Wew 35/2 56 x 8 x 47mm Dark Beige [Pack=10]

Part Number: 2500014107

MPN:  1061200000

WEIDMULLER
Terminal 26-10AWG Wemid 1g 6.1x46.5x56mm Blue

Part Number: 2500013455

MPN:  1020180000

WEIDMULLER
Terminal Feed Through WDU 16 16mm 76A 1000V Beige Screw Connector

Part Number: 2500013468

MPN:  1020400000

CP ELECTRONICS
Detector Modular Adjustable Microwave Sensor Ceiling Mounted

Part Number: 2500349425

MPN:  VITM4-MWS3A-PRM

WEIDMULLER
Terminal Feed Thr WDU 50N 50mm 150A 1000V Beige Screw Connector

Part Number: 2500628972

MPN:  1820840000

WAGO
2-Conductor Through Terminal Block With Lever And Push-In Cage Clamp 6 Mm² With Test Port Side And Center Marking For Din-Rail 35 X 15 And 35 X 7.5 Push-In Cage Clamp 6,00 Mm² Gray

Part Number: 2501379965

MPN:  2106-1201

WAGO
2-Conductor Through Terminal Block With Push-Button 6 Mm² With Test Port Side And Center Marking For Din-Rail 35 X 15 And 35 X 7.5 Push-In Cage Clamp 6,00 Mm² Gray

Part Number: 2501380020

MPN:  2206-1201

WAGO
2-Conductor Through Terminal Block With Push-Button 4 Mm² With Test Port Suitable For Ex I Applications Side And Center Marking For Din-Rail 35 X 15 And 35 X 7.5 Push-In Cage Clamp 4,00 Mm² Blue

Part Number: 2501380011

MPN:  2204-1204

Show more results
1 - 24 of 171
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo