We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Enclosures

Enclosures Enclosures

Enclosures
Enclosures
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

130
Wall Mount Steel
Wall Mount Steel
90
Wall Mount Plastic
Wall Mount Plastic
46
Climate Control
Climate Control
24
Accessories
Accessories
19
Wall Mount Stainless Steel
Wall Mount Stainless Steel
3
Floor Standing
Floor Standing

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Enclosure Weatherproof RAL7035 400 x 300 x 210mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192377

MPN:  NLME403021AX

NEWLEC
Enclosure Weatherproof RAL7035 240 x 190 x 90mm IP56 Light Grey Plastic with Door

Part Number: 1050151835

MPN:  NLPE50A

NEWLEC
Enclosure Weatherproof RAL7035 300 x 220 x 120mm IP56 Light Grey Moulded

Part Number: 1050151837

MPN:  NLPE70A

EUROPA
Enclosure Closed Front 4 Module Metal Lid Metal Clad IP40

Part Number: 2500821264

MPN:  MEC4M

NEWLEC
Enclosure RAL7035 600 x 400 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375472

MPN:  NLGRP604020AX

NEWLEC
Enclosure Weatherproof RAL7035 380 x 300 x 120mm IP56 Light Grey Moulded

Part Number: 1050151838

MPN:  NLPE80A

NEWLEC
Enclosure Weatherproof RAL7035 150 x 100 x 70mm IP56 Light Grey Moulded

Part Number: 1050151833

MPN:  NLPE30A

ETERNA
Enclosure Box Small Waterproof 320 x 280 x 175mm IP65 Plastic

Part Number: 2500550705

MPN:  JSL242

NEWLEC
Enclosure RAL7035 800 x 600 x 300mm IP66 Light Grey GRP With Door

Part Number: 2501375474

MPN:  NLGRP806030AX

NEWLEC
Enclosure RAL7035 1000 x 800 x 300mm IP66 Light Grey GRP

Part Number: 2501375475

MPN:  NLGRP1008030AX

NEWLEC
Enclosure Weatherproof RAL7035 300 x 300 x 210mm IP66 Light Grey Steel C/W Backplate

Part Number: 2501192376

MPN:  NLME303021AX

NEWLEC
Enclosure Weatherproof RAL7035 110 x 110 x 60mm IP56 Light Grey Moulded

Part Number: 1050151831

MPN:  NLPE10A

EUROPA
Enclosure 2 Module IP20 Metal Lid Metal Clad

Part Number: 2500955280

MPN:  MEC2M

NEWLEC
Enclosure RAL7035 400 x 300 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375470

MPN:  NLGRP403020AX

SCHNEIDER ELECTRIC
Enclosure Plain Door+Mounting Plate 400 x 400 x 200mm Steel IP66

Part Number: 2500349750

MPN:  NSYS3D4420P

Free Delivery
Free Delivery
NEWLEC
Enclosure Weatherproof RAL7035 220 x 150 x 150mm IP56 Light Grey Moulded

Part Number: 1050151836

MPN:  NLPE60HL

NEWLEC
Enclosure Weatherproof RAL7035 200 x 200 x 120mm IP66 Light Grey Steel with Door

Part Number: 2501197271

MPN:  NLMEB202012KX

NEWLEC
Enclosure Weatherproof RAL7035 190 x 140 x 70mm IP56 Light Grey Moulded

Part Number: 1050151834

MPN:  NLPE40A

SCHNEIDER ELECTRIC
Enclosure 4 Way Single Pole G9 IP30 Steel

Part Number: 2500094820

MPN:  14599

Free Delivery
Free Delivery
NEWLEC
Enclosure Clear Lid 300 x 220 x 126mm IP56 Moulded

Part Number: 1051056593

MPN:  NLPE70CL

NEWLEC
Enclosure RAL7035 600 x 600 x 200mm IP66 Light Grey GRP With Door

Part Number: 2501375473

MPN:  NLGRP606020AX

NEWLEC
Enclosure RAL7035 350 x 250 x 150mm IP66 Light Grey GRP With Door

Part Number: 2501375469

MPN:  NLGRP352515AX

LEWDEN
Enclosure 300 x 300 x 150mm IP65 Steel Grey

Part Number: 2500550430

MPN:  WME-33/150 LEWDEN DUPE

NEWLEC
Enclosure Weatherproof RAL7035 300 x 200 x 155mm IP66 Light Grey Steel with Door

Part Number: 2501192375

MPN:  NLMEB302015KX

Show more results
1 - 24 of 320
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo