We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Isolation

Isolation

Isolation
Isolation
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

29
Switch Disconnects
Switch Disconnects
12
Switch Fuses
Switch Fuses
1
Enclosed Switch Fuses
Enclosed Switch Fuses

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Switch Disconnector Triple Pole & Neutral 200A 415V

Part Number: 2501108963

MPN:  SEA9PNI2003

CRAIG & DERRICOTT
25A 2 Pole Plastic Light Grey Ip66 Switch Disconnector

Part Number: 2500326138

MPN:  SDP252

ABB
Shaft Extended 290mm

Part Number: 2500010356

MPN:  OXP6X290

HAGER
Combination Unit TP&N Enclosed

Part Number: 2500167332

MPN:  JFG320U

ABB
Handle Front Operated IP65 65mm Black

Part Number: 2500242651

MPN:  OHB65J6

SCHNEIDER ELECTRIC
Switch Disconnector Four Pole 225A 415V

Part Number: 2501108964

MPN:  SEA9PNI2004

Free Delivery
Free Delivery
ABB
Shaft Extender For Selector Type 250x6mm Handles

Part Number: 2500305901

MPN:  OXS6X250

EATON
63A SPSN Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478680

MPN:  61GN

EATON
Switch Disconnector Double Pole 100A

Part Number: 2500145992

MPN:  100AXD2

ABB
Switch Disconnector Front Operated 4P Term Clamps 115A IP20

Part Number: 2500307442

MPN:  OT100F4N2

ABB
Switch Disconnector Front Operated 4P Term Clamps 80A IP20

Part Number: 2500307267

MPN:  OT80F4N2

ABB
Handle Pistol IP65 6mm Dia 65mm Red/Yellow

Part Number: 2500343007

MPN:  OHY45J6

EATON
Switch Disconnector Triple Pole+Neutral 20A

Part Number: 2500146163

MPN:  15AXTN2

SIEMENS
Siemens 125A Triple Pole Switch Disconnector Isolator

Part Number: 1052097009

MPN:  5TE1302-0DA

ABB
Switch Disconnector Front Operated TP Term Clamps 16A IP20

Part Number: 2500307064

MPN:  OT16F3

LEWDEN
250x250x200mm 63A Steel IP65 Metal Clad Switch Disconnector

Part Number: 2501348142

MPN:  IS634P

CRAIG & DERRICOTT
32A 3 Pole +2E/B Plastic Light Grey IP66 Switch Disconnector

Part Number: 2500420248

MPN:  SDP323EB

LEWDEN
250x250x150mm 32A Steel IP65 Metal Clad Switch Disconnector

Part Number: 2501348138

MPN:  IS324P

ABB
Pistol Handle 45mm Long/ Padlockable

Part Number: 2500443758

MPN:  1SCA022380R8770

CRAIG & DERRICOTT
25A 3 Pole +2E/B Plastic Light Grey IP66 Switch Disconnector

Part Number: 2500326325

MPN:  SDP633EB

ABB
Switch Disconnector Front Operated 4P Term Clamps 40A IP20

Part Number: 2500307131

MPN:  OT40F4N2

ABB
Shaft Extended 265mm

Part Number: 2500374848

MPN:  OXP6X265

ABB
Switch Disconnector Front Operated 4P Term Clamps 25A IP20

Part Number: 2500307107

MPN:  OT25F4N2

HAGER
Incomer 4P Switch Kit

Part Number: 2500574537

MPN:  JK22504MCS

Show more results
25 - 48 of 60
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo