We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Motor Control

Motor Control Motor Control

Motor Control
Motor Control
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

415
Contactors
Contactors
88
Overloads
Overloads
48
Motor Starters
Motor Starters
34
Variable Speed Drives
Variable Speed Drives
14
Soft Start
Soft Start
10
Motor Circuit Breakers
Motor Circuit Breakers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Contactor Double Pole DIN Rail Mounting Single Module 20A 230V

Part Number: 1050391133

MPN:  NLCUC1A

NEWLEC
Contactor Double Pole DIN Rail Mounting Double Module 40A 230V

Part Number: 1051050162

MPN:  NLCUC3A

NEWLEC
Contactor Enclosed 4 Pole 45A 230V Coil Steel IP55

Part Number: 1051042858

MPN:  NLCONM45/4

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 32A 230V AC Black

Part Number: 1051042870

MPN:  NLC32230

NEWLEC
Contactor Double Pole DIN Rail Mounting Single Module 25A 230V

Part Number: 1051050161

MPN:  NLCUC2A

EUROPA
Contactor Modular 4 Pole 4 Normally Open 25A 230V AC

Part Number: 2500357800

MPN:  EUC2-25-4P

NEWLEC
Starter Direct On-Line Enclosed 7.5KW 400V IP55 Metal Clad

Part Number: 1051042850

MPN:  NLSTM47C

NEWLEC
Contactor 4 Pole 1 Normally Open AC3 Rating 25A 240V AC Black

Part Number: 1051042857

MPN:  NLCONM25/4

EUROPA
Contactor Modular 4 Pole 4 Normally Open 40A 230V AC

Part Number: 2500357801

MPN:  EUC3-40-4P

SCHNEIDER ELECTRIC
Contactor Triple Pole 1Normally Open+1Normally Closed 9A 24V 50/60Hz

Part Number: 2500089281

MPN:  LC1D09B7

Free Delivery
Free Delivery
NEWLEC
Starter Direct On-Line Enclosed 5.5KW 4000V IP55 Metal Clad with Isolator

Part Number: 1051042852

MPN:  NLSTM45CSW

NEWLEC
Starter Direct On-Line Enclosed 7.5KW 230V IP55 Metal Clad

Part Number: 1051042849

MPN:  NLSTM27C

NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 9A 24V AC Black

Part Number: 2501174483

MPN:  NLC9024

EUROPA
Contactor Modular 20A 230V

Part Number: 2500283149

MPN:  EUC1-20-2P

FUSEBOX
63A 4 Pole Normally Open 230V 3 (+1) Installation Contactors

Part Number: 2501384899

MPN:  INC634

SCHNEIDER ELECTRIC
Contactor 4 Pole Normally Open 20A 230V AC Coil + Cover

Part Number: 2500151442

MPN:  LC1DT20P7

Free Delivery
Free Delivery
NEWLEC
Motor Starter Enclosed 15kW 400V IP55 Steel with Isolator

Part Number: 1051042854

MPN:  NLSDM415C

NEWLEC
Contactor Enclosed 3 Pole+Neutral 63A 230V Coil Steel IP55

Part Number: 1051042859

MPN:  NLCONM63/3N

SCHNEIDER ELECTRIC
Din Rail Relay Socket Mixed Connector Terminal 14 Pin

Part Number: 2500193535

MPN:  RXZE2M114M

Free Delivery
Free Delivery
NEWLEC
Contactor 3 Pole 1 Normally Open AC3 Rating 32A 400V AC Black

Part Number: 1051042874

MPN:  NLC32400

EUROPA
Contactor Modular 2P 2N/O 25A 230V

Part Number: 2500608753

MPN:  EUC1-25-2P

NEWLEC
Starter Direct On-Line Enclosed 5.5KW 230V IP55 Metal Clad with Isolator

Part Number: 1051042851

MPN:  NLSTM25CSW

SCHNEIDER ELECTRIC
TeSys D 20A Contactor 4NO 24V DC Coil with Protective Cover

Part Number: 2500151179

MPN:  LC1DT20BD

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
TeSys D 32A Contactor 4NO 230V AC Coil with Protective Cover

Part Number: 2500151663

MPN:  LC1DT32P7

Free Delivery
Free Delivery
Show more results
1 - 24 of 706
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo