We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Panel Products

Panel Products Panel Products

Panel Products
Panel Products
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

166
Industrial Plug In Relays
Industrial Plug In Relays
43
Power Supplies
Power Supplies
29
Monitoring Relays
Monitoring Relays
28
Timers
Timers
2
Transformers
Transformers
1
Industrial Filters
Industrial Filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Power Supply Boxed 2.0A 12V DC White

Part Number: 1052051422

MPN:  NL11620

SCHNEIDER ELECTRIC
Transformer Voltage Din Rail Mounting 230-400V AC 400Vac 24V 250Va

Part Number: 2500443730

MPN:  ABL6TS25B

WEIDMULLER
Power Supply Unit Pro Eco Switch-Mode 240W 24V 10A

Part Number: 2500703413

MPN:  1469490000

WEIDMULLER
Power Supply Unit Pro Eco Switch-Mode 120W 24V 5A

Part Number: 2500703412

MPN:  1469480000

SWITCHTEC
STec M/F Timer 8A 12-240V AC/DC

Part Number: 1052080258

MPN:  H3D-M

CARLO GAVAZZI
Carlo Gavazzi Timer 12-240V Ac/Dc

Part Number: 2500593106

MPN:  DMB51CW24

FINDER
Relay Mini Industrial 2P Co Lockable 8A 24V Dc Test Button&Mech

Part Number: 2500347768

MPN:  46.52.9.024.0040

FINDER
Relay 1Nc+1No 2Ph Switch 20A 24V Dc Grey 35mm Rail Mount

Part Number: 2500347407

MPN:  22.23.9.024.4000

FINDER
Relay Plug-In 4P Co Lockable 7A 230V Ac Test Button&Mech In

Part Number: 2500347948

MPN:  55.34.8.230.0040

FINDER
Relay Plug-In 4P Co Lockable 7A 24V Dc Test Button&Mech Ind

Part Number: 2500348124

MPN:  55.34.9.024.0040

CARLO GAVAZZI
Timer Multifunction 5A 240Vac 24V DC

Part Number: 2500593105

MPN:  DMB51CM24

SWITCHTEC
Ip20 Din Mount Socket 8 Pin

Part Number: 2500811598

MPN:  10FF-2Z-C3

FINDER
Relay 1Nc+1 Normally Open 2Ph Switch 20A 230V AC Grey 35mm Rail Mount

Part Number: 2500347386

MPN:  22.23.8.230.4000

SWITCHTEC
13 Pole 11 Pin 10 Amp Plug In Miniature Power Relay 240VAC

Part Number: 2501599117

MPN:  R3-240VAC

CARLO GAVAZZI
Carlo Gavazzi Timer 24-240V Ac 24V Dc

Part Number: 2500593102

MPN:  DAA51CM24

SCHNEIDER ELECTRIC
Regulated Power Supply, 100-240V AC, 24V 1.2 A, single phase, Modular

Part Number: 2501396890

MPN:  ABLM1A24012

CARLO GAVAZZI
Din Rail Multi Function Timer Relay 24 V Dc 24 240V Ac Spdt 0.1 S 100H

Part Number: 2501362371

MPN:  DCB51CM24

FINDER
TYPE 40.61 - PCB/PLUG-IN RELAY 16A

Part Number: 2500347630

MPN:  40.61.7.012.0000

EUROPA
Relay 14 Pin Miniature 4Pco 7A 24V Ac Test/Lock Button&Led

Part Number: 2500821537

MPN:  R4N-2014-23-5024-WTL

FINDER
Relay Plug-In 2P Co Lockable 10A 24V Dc Test Button&Mech In

Part Number: 2500347887

MPN:  55.32.9.024.0040

SWITCHTEC
5 Amp 4 Pole 14 Pin Plug In Relay 24Vdc With Test Button, Flag & Led Indicator

Part Number: 2501510243

MPN:  Z4-24VDC

SWITCHTEC
Power Supplies

Part Number: 2501163528

MPN:  MDR-60-24

FINDER
Relay Plug-In 4P Co Lockable 7A 24V Ac Test Button&Mech Ind

Part Number: 2500347912

MPN:  55.34.8.024.0040

WAGO
Power Supply Eco 2 1-Phase 24 Vdc Output Voltage 1.25 A Output Current Dc-Ok Led

Part Number: 2501515180

MPN:  2687-2142

Show more results
1 - 24 of 301
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo