We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Sensing

Sensing Sensing

Sensing
Sensing
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

94
Proximity Sensors
Proximity Sensors
55
Limit Switches
Limit Switches
39
Photoelectric Sensors
Photoelectric Sensors
15
Pressure
Pressure
7
Ultrasonic Sensors
Ultrasonic Sensors
4
Sensor Leads / Connection Devices
Sensor Leads / Connection Devices
2
Temperature Sensors
Temperature Sensors

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TELEMECANIQUE SENSORS
Limit switch XCKN, th.plastic roller lever var.length, 1NC+1NO, snap,

Part Number: 2500255827

MPN:  XCKN2145P20

TELEMECANIQUE SENSORS
Limit Switch XCKJj Th.Plastic Roller LeverVAr. Length 1NC+1NO Snap M20

Part Number: 2500058134

MPN:  XCKJ10541H29

TELEMECANIQUE SENSORS
Limit Switch Xcks Thermoplastic Roller Lever 1NC+1NO Snap Action M20

Part Number: 2500153449

MPN:  XCKS131H29

TELEMECANIQUE SENSORS
4-Pin M12 Female Elbowed Micro-Style Sensor Connector Cable 5m Black

Part Number: 2500077674

MPN:  XZCP1241L5

TELEMECANIQUE SENSORS
Limit switch XCKN, plastic roller plunger, 1NC+1NO, snap, M20

Part Number: 2500255648

MPN:  XCKN2102P20

TELEMECANIQUE SENSORS
Limit Switch XCMD Steel Roller Lever Plunger Retractable, 1NC+1NO, sn

Part Number: 2500256277

MPN:  XCMD2124L1

TELEMECANIQUE SENSORS
Limit Switch Body Zcp Compact 1NC+1NO Snap Action

Part Number: 2500137057

MPN:  ZCP21

TELEMECANIQUE SENSORS
Sensor Proximity Normally Closed 2 Wire Flush 8mm Pre-Cabled 2m Cable

Part Number: 2500213206

MPN:  XS618B1MBL2

TELEMECANIQUE SENSORS
Sensor Proximity No3 Wire Flush 4mm Metal M12 Connect

Part Number: 2500388777

MPN:  XS112B3PAM12

TELEMECANIQUE SENSORS
Pre Wired Connectors Xz Straight Female M12 5 Pins Cable Pur 2 M

Part Number: 2501555338

MPN:  XZCP11V12L2

TELEMECANIQUE
Electronic Pressure Sensors Xm Transmitter Xmlp 400 Bar G1/4 A Male 4...20 Ma M12 Set Of 1

Part Number: 2501555286

MPN:  XMLP400BD21F

CARLO GAVAZZI
Long Plug Flush Inductive Barrel-Style Proximity Sensor M18 x 1, 8 mm Detection, PNP & NPN Output 10 ? 36 V dc

Part Number: 2501364790

MPN:  ICB18L50F08M1IO

TELEMECANIQUE SENSORS
Limit Switch XCKN Metal End Plunger, 1NC+1NO, snap, M20

Part Number: 2500255799

MPN:  XCKN2110P20

TELEMECANIQUE SENSORS
Limit Switch Double Pole Nc+NO Snap Action M20 x 1.5 Metal Steel

Part Number: 2500052815

MPN:  XCKJ167H29

TELEMECANIQUE SENSORS
Inductive Sensor Xs6m12 L53mm Brass Sn4mm 24-240V AC/DC Cable 2M

Part Number: 2500212853

MPN:  XS612B1MAL2

TELEMECANIQUE
Pressure switch XMLB 20 bar, adjustable scale 2 thresholds, 1 C/O

Part Number: 2500153924

MPN:  XMLB020A2S12

TELEMECANIQUE SENSORS
Pre Wired Connectors Xz Straight Female M12 5 Pins Cable Pur 5 M

Part Number: 2501494638

MPN:  XZCP11V12L5

TELEMECANIQUE SENSORS
Limit Switch Xckj Metal End Plunger 1NC+1NO Snap Action M20

Part Number: 2500061700

MPN:  XCKJ161H29

TELEMECANIQUE SENSORS
Assembly Body Fixed 1 Normally Open 1 Normally Closed For Limit Switch

Part Number: 2500024095

MPN:  ZCKJ1H29

TELEMECANIQUE SENSORS
Assembly Body For Limit Switch 1Co Single Pole Metal

Part Number: 2500024136

MPN:  ZCKM1H29

TELEMECANIQUE SENSORS
OsiSense XC ZCE Limit Switch Rotary Head

Part Number: 2500137291

MPN:  ZCE01

TELEMECANIQUE SENSORS
OsiSense XC Classic Range Fixed Limit Switch Body 1NC 1NO Snap Action M20 Plastic

Part Number: 2500024138

MPN:  ZCKS1H29

TELEMECANIQUE SENSORS
Osisense XS1 M12 Inductive Sensor 12-24V DC - 50mm length - M12

Part Number: 2500388785

MPN:  XS112B3PBM12

TELEMECANIQUE SENSORS
Inductive Sensor Xs6m30 L62mm Brass Sn15mm 24-240V AC/DC Cable 5M

Part Number: 2500213814

MPN:  XS630B1MAL5

Show more results
1 - 24 of 258
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo