We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Commercial Downlights

Commercial Downlights

Commercial Downlights

Commercial downlights are a smart choice for businesses. These lights fit into ceilings or walls and can hide away neatly, giving a clean look popular in shops and offices. 


We offer various types of commercial downlights, including dimmable, IP65-rated, and recessed. We also have a huge collection of LED commercial downlights, which can massively reduce your power consumption and last three times longer than fluorescent lights

Is It a Legal Requirement to Have Fire-Rated Downlights?

The Electrical Safety Council recommends using fire-rated downlights in all ceilings. But it's most important to have them on floors where people live or work above.

What Makes a Light Fixture Commercial?

Commercial lights feature improved drivers, heat sinks, lenses, and LED chips for a more durable and robust lighting solution that can work better and last longer than home lights. 

How to Know if Downlights Are Fire-Rated?

You can check if a downlight is fire-rated by checking the back of the fitting. If the back is open, it’s not fire-rated. If it’s closed, it is fire rated. 
Fire-rated lights also have a metal housing and you should be able to see behind the bulb. 
 

Commercial Downlights

Commercial downlights are a smart choice for businesses. These lights fit into ceilings or walls and can hide away neatly, giving a clean look popular in shops and offices. 


We offer various types of commercial downlights, including dimmable, IP65-rated, and recessed. We also have a huge collection of LED commercial downlights, which can massively reduce your power consumption and last three times longer than fluorescent lights

Is It a Legal Requirement to Have Fire-Rated Downlights?

The Electrical Safety Council recommends using fire-rated downlights in all ceilings. But it's most important to have them on floors where people live or work above.

What Makes a Light Fixture Commercial?

Commercial lights feature improved drivers, heat sinks, lenses, and LED chips for a more durable and robust lighting solution that can work better and last longer than home lights. 

How to Know if Downlights Are Fire-Rated?

You can check if a downlight is fire-rated by checking the back of the fitting. If the back is open, it’s not fire-rated. If it’s closed, it is fire rated. 
Fire-rated lights also have a metal housing and you should be able to see behind the bulb. 
 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LUCECO
Circular Panel LED 220mm 1530lm 18W 4000K White

Part Number: 2501120802

MPN:  ELP22W18L40

KSR LIGHTING
Starlet 18W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526605

MPN:  KSR97193

KSR LIGHTING
Starlet 6W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526701

MPN:  KSR97191

LUCECO
Luxpanel Circular RAL 9016 Downlight 240Mm 1260Lm 14W Standard

Part Number: 2501081109

MPN:  LP240WS40

KSR LIGHTING
Starlet 24W Cct Led Ip44 Flat Panel Down Light White Emergency

Part Number: 2501526693

MPN:  KSR97194/EM

NVC LIGHTING
Harsted V2 14W LED Recessed Downlight Panel 840

Part Number: 2501003634

MPN:  NHR14/840

LUCECO
Circular Panel LED 170mm 900lm 12W 4000K White

Part Number: 2501120801

MPN:  ELP17W12L40

KSR LIGHTING
Starlet 3W Cct Led Ip44 Flat Panel Downlight White

Part Number: 2501526571

MPN:  KSR97190

KSR LIGHTING
Starlet 12W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526723

MPN:  KSR97192

LUCECO
Circular Panel LED 120mm 360lm 6W 4000K White

Part Number: 2501120799

MPN:  ELP12W6L40

KSR LIGHTING
Starlet 24W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526692

MPN:  KSR97194

KSR LIGHTING
Starlet 18W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526616

MPN:  KSR97193/EM

LUCECO
Circular Panel LED 150mm 630lm 9W 4000K White

Part Number: 2501120800

MPN:  ELP15W9L40

JCC A LEVITON COMPANY
Skydisk Adjustable Fit Non-Dimmable 18w LED Downlight 1500Lm 4000k Cool white with White Trim Bezel

Part Number: 2501480928

MPN:  JC131001

LUCECO
Downlight LED LED 2000lm 22W IP44 4000K 244mm

Part Number: 2501120805

MPN:  LBDL8S40

KSR LIGHTING
Sorocco Select 10W/15W Emergency Led 3Cct Downlight White

Part Number: 2501508470

MPN:  KSRDL386/EM

KSR LIGHTING
Starlet 12W Cct Led Ip44 Flat Panel Down Light White

Part Number: 2501526734

MPN:  KSR97192/EM

NVC LIGHTING
Harsted V2 11W LED Recessed Downlight Panel 840

Part Number: 2501003633

MPN:  NHR11/840

ROBUS
Ip20 300Mm White 4000K Sun 24W Led Circular Panel

Part Number: 2501306718

MPN:  R300LEDC40N-01

ROBUS
Grey 4000K Ip65 Harbour 20W Led Corrosion Proof 2Ft Twin

Part Number: 2501552361

MPN:  RHA20402FTV2-24

LUCECO
Eco Circular Slimline Downlight 300Mm 2040Lm 24W 4000K Standard - Pc Diffuser

Part Number: 2500996858

MPN:  ELP30W24L40

CROMPTON LAMPS
6.5W 4000K Dimmable Atlanta Universal Downlight

Part Number: 2501165086

MPN:  12189

ROBUS
Downlight Virtue LED 4000K IP54 18W White

Part Number: 2501183208

MPN:  RVR1840-01

THORNECO
LED Downlight Amy 150mm IP44 10W 1000lm 830/35/40K

Part Number: 2501349848

MPN:  96632754

Show more results
1 - 24 of 78
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo