We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Floodlights

Floodlights

Looking for floodlights? Need a 20W floodlight, 50W floodlight, 100W floodlight or motion sensor light.   Choose from residential, or commercial & industrial.

Looking for floodlights? Need a 20W floodlight, 50W floodlight, 100W floodlight or motion sensor light.   Choose from residential, or commercial & industrial.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
ECOLINK
Ecolink IP65 Floodlight 50W 4000K

Part Number: 2501598904

MPN:  911401855085

ECOLINK
Ecolink IP65 Floodlight 30W 4000K With Sensor

Part Number: 2501598905

MPN:  911401854985

ECOLINK
ECOFL100-4K Ecolink Flood 100W 8500lm 4000K IP65

Part Number: 2501665851

MPN:  911401858285

ECOLINK
Ecolink IP65 Floodlight 20W 4000K With Sensor

Part Number: 2501598889

MPN:  911401854785

ECOLINK
Ecolink IP65 Floodlight 50W 4000K With Sensor

Part Number: 2501598894

MPN:  911401855185

ECOLINK
Ecolink IP65 Floodlight 30W 4000K

Part Number: 2501598906

MPN:  911401854885

ECOLINK
ECOFL150-4K Ecolink Flood 150W 12750lm 4000K IP65

Part Number: 2501665852

MPN:  911401858385

ECOLINK
ECOFL200-4K Ecolink Flood 200W 17000lm 4000K IP65

Part Number: 2501665853

MPN:  911401858485

ECOLINK
Ecolink IP65 Floodlight 20W 4000K

Part Number: 2501598890

MPN:  911401854685

KSR LIGHTING
Floodlight 4000K LED IP65 100W Black

Part Number: 2501177955

MPN:  KSR5289BLK

LEDVANCE
Floodlight LED 65W 4000K IP65 7700lm Black Photocell

Part Number: 2501157629

MPN:  4058075251335

KSR LIGHTING
Floodlight Changeable Colour Temperature LED IP65 3000K/4000K/6000K 20W Black PIR

Part Number: 2501177963

MPN:  KSR5283BLK

KSR LIGHTING
Floodlight Changeable Colour Temperature LED IP65 3000K/4000K/6000K 30W Black PIR

Part Number: 2501177965

MPN:  KSR5285BLK

KR PRODUCTS
Swivel Bracket To Carry 1 Small Led Floodlight Up To 1Kg

Part Number: 2500538459

MPN:  KRP1

ECOLINK
Ecolink IP65 Floodlight 10W 4000K With Sensor

Part Number: 2501598891

MPN:  911401854585

LEDVANCE
Floodlight LED 165W 4000K IP65 20000lm Black

Part Number: 2501157634

MPN:  4058075423732

KSR LIGHTING
Siena Cr 20W 4000K Ip65 Led Pir Floodlight Black

Part Number: 2501311895

MPN:  KSR5303

ECOLINK
Ecolink IP65 Floodlight 10W 4000K

Part Number: 2501598892

MPN:  911401854485

JCC A LEVITON COMPANY
Niteflood LED Floodlight 20W IP65 4000K White +PIR

Part Number: 2501578001

MPN:  JC091012

LUTEC
Shrimp PIR IP54 23.5W LED Twin Wall Light in Black 1700 lumen 4000K

Part Number: 2501627414

MPN:  7622222012

LEDVANCE
Floodlight LED 65W 4000K IP65 7700lm Black

Part Number: 2501157628

MPN:  4058075422469

COLLINGWOOD LIGHTING
50W Ip65 5000 - 5600Lm 120° Beam Angle 100 - 112Lm/W Colour Switchable Floodlight

Part Number: 2501600234

MPN:  FL05AXCS

ECOLINK
ECOFL70-4K Ecolink Flood 70W 5950lm 4000K IP65

Part Number: 2501665847

MPN:  911401858185

LEDVANCE
Floodlight LED 80W 4000K IP65 10000lm Black

Part Number: 2501157630

MPN:  4058075422520

Show more results
1 - 24 of 192
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo