We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. LED Strip

LED Strip

Looking for LED strip lights? Our range includes 12V LED strip and 24V with connectors and mounting clips also stocked.

Looking for LED strip lights? Our range includes 12V LED strip and 24V with connectors and mounting clips also stocked.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Navara 8W 3000K IP20 COB LED 24V 5m Strip with 1m Pre Wired Tail

Part Number: 2501619735

MPN:  KSR95129

KSR LIGHTING
Navara 1M Slim Surface Profile Bar Aluminum With Opal Diffuser

Part Number: 2501586665

MPN:  KSR95170ALU

KSR LIGHTING
Navara Aluminium Plaster Recessed Profile Bar With Opal Diffuser

Part Number: 2501586676

MPN:  KSR95175ALU

ROBUS
Vegas LED Strip 12V IP20 3000K (4.8W/M - 60LED/M) : Warm White 300

Part Number: 2501377856

MPN:  RVA48302050

KSR LIGHTING
Navara 12V Single Colour Ip20 50M Led Strip Reel

Part Number: 2501277520

MPN:  KSR95100

AURORA
Profile LED Strip Mounting 15 x 6mm x 2m Aluminium

Part Number: 2501095187

MPN:  EN-CH1002

KSR LIGHTING
KSR Strip-Wire Connector 12V

Part Number: 2501277569

MPN:  KSR95106

ROBUS
LED Strip 120 LEDs 9.6W 24V 30m Warm White 3000K IP67 30M

Part Number: 2501158945

MPN:  RVA96306730

ROBUS
Vegas Easy Clip Connector For 12V/24V Cct1 Ip20/ Strip-To-Driver

Part Number: 2501511178

MPN:  RVACCT1-C1

ROBUS
VEGAS 12W/m, 24V, 60LED/m, LED strip light, RGBW + White 400

Part Number: 2501168743

MPN:  RVA12RGBW2030-40

KSR LIGHTING
Navara Aluminium Slim Recessed Profile Bar With Opal Diffuser 1M

Part Number: 2501586669

MPN:  KSR95172ALU

ROBUS
Strip LED 12V 4.8W M 60LED M IP20 4000K 1m Length

Part Number: 2501310731

MPN:  RVA48402050

ROBUS
Vegas Easy Clip L Connector For 12V/24V Cct1 Ip20 Led Strip 3 Pieces

Part Number: 2501511180

MPN:  RVACCT1-L

AURORA
Profile LED Strip Mounting 22 x 6mm x 2m Aluminium

Part Number: 2501095191

MPN:  EN-CH1022

KSR LIGHTING
Navara 8W 2700K IP67 COB LED 5m Strip with 1m Pre Wired Tail

Part Number: 2501619746

MPN:  KSR95140

ETERNA
Strip Light LED Super Flat 3.6W 3000K 550mm

Part Number: 2500550961

MPN:  SFLWW15

KSR LIGHTING
Navara 12V Single Colour Ip65 50M Led Strip Reel

Part Number: 2501277542

MPN:  KSR95102

KSR LIGHTING
Navara 8W 6000K IP67 COB LED 5m Strip with 1m Pre Wired Tail

Part Number: 2501619749

MPN:  KSR95143

KSR LIGHTING
Navara 12V Rgb Ip20 50M Led Strip Reel

Part Number: 2501277564

MPN:  KSR95104

KSR LIGHTING
Navara Aluminium Deep Recessed Profile Bar With Opal Diffuser 1M

Part Number: 2501586672

MPN:  KSR95173ALU

ROBUS
VEGAS 12W/m, 24V, 60LED/m, LED strip light, RGBW + White 300

Part Number: 2501168742

MPN:  RVA12RGBW2030-30

ROBUS
Vegas Easy Clip Connector For 12V/24V Single Colour Ip67/Strip-To-Driver With 150Mm Wire

Part Number: 2501310742

MPN:  RXL-RVA67N-C1

KSR LIGHTING
Navara 12V Single Colour 290W 4000K Ip20 50M Led Strip Reel

Part Number: 2501277531

MPN:  KSR95101

KSR LIGHTING
Navara Led Receiver/Controller

Part Number: 2501182897

MPN:  KSR9564

Show more results
1 - 24 of 122
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo