We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Emergency Luminaires

Emergency Luminaires

Looking for emergency luminaires? Our range includes emergency bulkheads, emergency downlights and exit boxes

Looking for emergency luminaires? Our range includes emergency bulkheads, emergency downlights and exit boxes

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (2)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Emergency LED Bulkhead 2W Maintained/Non-Maintained 3hr LiFePO4 Batteries

Part Number: 2501673128

MPN:  NLE3B-LI

NEWLEC
LED Wall Exit Box M/NM E3 2W with Euro Legend

Part Number: 2501421828

MPN:  NLE3WALLES

ETERNA
Emergency Exit Sign Box LED 4W 390 x 192 x 60mm White

Part Number: 2500550565

MPN:  EXIT3MLED

NEWLEC
Bulkhead LED Recessed Circular Emergency Non Maintained 1W

Part Number: 1051088390

MPN:  NLE3R

NVC LIGHTING
Syracuse LiFe 3W LED Emergency Downlight Non-Maintained Recessed IP40

Part Number: 2501312166

MPN:  NSC3/REC/NM3

ETERNA
White 7W 6000K Ip65 Led Maintained Emergency Bulkhead With Signs Directive Legend Set

Part Number: 2501161690

MPN:  EMLED3M ETERNA DUPE

NEWLEC
LED NM Twinspot 2 X 1.5W

Part Number: 2501421827

MPN:  NLE3TWINSP

KSR LIGHTING
Navara Self Test Emergency Ip65 Twin Spot Light

Part Number: 2501586735

MPN:  KSR98132

NVC LIGHTING
Arlington LiFe LED Maintained 3Hr Blade Exit Sign

Part Number: 2501393711

MPN:  NAL/M3

KSR LIGHTING
Navara Self Test Emergency 2 In 1 Ip20 Exit Sign

Part Number: 2501586737

MPN:  KSR98133

ETERNA
1.4W Led Non Maintained Emergency Downlight

Part Number: 2500635765

MPN:  LDLEM3 ETERNA DUPE

NVC LIGHTING
Lexington LiFe LED Exit Box Maintained 3hr

Part Number: 2501353852

MPN:  NLE/M3

KSR LIGHTING
Navara 3.5W 6000K Self Test Emergency Exit Bulkhead

Part Number: 2501311909

MPN:  KSR98101

ROBUS
Exit Sign LED Blade Emergency Maintained 1.5W

Part Number: 2501177094

MPN:  RSS1P5-01

LUCECO
Tempus 1W Recessed 3 Hour Non Maintained Emergency Downlight Complete With Open Area Optic

Part Number: 2501020820

MPN:  LEMDWO

YUASA
3.6V 4000mAh Ni-Cad Battery With Tags

Part Number: 2450003721

MPN:  3DH4-0T4

JCC A LEVITON COMPANY
External Emergency Remote Pack Standard 2W IP20 LifePo4 battery

Part Number: 2501517028

MPN:  JCEM002

ETERNA
Exit Light LED Hanging Sign 2.3W 6000K IP20 Emergency

Part Number: 2500855058

MPN:  SIGNLEDEM3

LUCECO
LED Remote 3 Hour Emergency Pack 4W Output 10-80V Male To Driver

Part Number: 2501120803

MPN:  LED3EP80

ECOLINK
ECO-E3/MT-RC-SP Ecolink Emergency Recessed Spot 3 Hour Manual

Part Number: 2501665856

MPN:  912401483533

ECOLINK
ECO-E3/MT-EX-BL Ecolink Emergency Exit Sign Blade Up 3 Hour Manual

Part Number: 2501667495

MPN:  912401483536

KSR LIGHTING
Navara 5W 6000K Self Test Emergency Ip20 Exit Box

Part Number: 2501311910

MPN:  KSR98102

KSR LIGHTING
Navara 5W Ip20 6000K Self Test Emergency 4 In 1 Light

Part Number: 2501311912

MPN:  KSR98104

ROBUS
Desmond 1.5W Non-Maintained 40Mm Emergency Led Downlight Lifepo4 Battery Corridor White

Part Number: 2501396601

MPN:  RDD1P5LC-01

Show more results
1 - 24 of 196
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo