We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Cleaning & Washroom

Cleaning & Washroom

Cleaning & Washroom
Cleaning & Washroom
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Discover our subcategories

218
Janitorial
Janitorial
54
Skin Care
Skin Care
52
Washroom
Washroom
8
Lubrication, Degreasers & Cleaners
Lubrication, Degreasers & Cleaners
7
Powered Cleaning
Powered Cleaning

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NORTHWOOD
2 Ply Toilet Roll 200 Sheet 90mm Width x 48 Rolls

Part Number: 2501603178

MPN:  CTR2200

ULTRAGRIME
Ultragrime Blackzone Cleaning Wipes

Part Number: 2501292699

MPN:  5900

DEFIANCE
Refuse Sacks 375 x 725 x 975mm Black

Part Number: 1030006015

MPN:  FL0913

NORTHWOOD
2 Ply White (Laminated) Z-Fold Hand Towel

Part Number: 2501652323

MPN:  HZ2W297

DEFIANCE
800 x 550mm Black Rubble Sacks - 10 Pack

Part Number: 1030006023

MPN:  GR0301

NORTHWOOD
Pull Wipe Centre Feed 2-Ply 6 x 150m Blue

Part Number: 1030005597

MPN:  C2B156F

ULTRAGRIME
Ultragrime Pro Anti Bac XXL + Clothwipes 100 Pack

Part Number: 2501612936

MPN:  5930

NORTHWOOD
3 Ply Whisper Luxury Ultra Toilet Roll 160 Sheet 104mm Width

Part Number: 2501580084

MPN:  TLULTRA3

NORTHWOOD
Raphael 2Ply Blue Laminated Embossed Roll Towel 200Mtr X 6 Rolls

Part Number: 2501615249

MPN:  RT2B200LR

JAMES LAW
Concentrated Bleach Bottle 5 Litre

Part Number: 1030005729

MPN:  5BLEACH

DIRTEEZE
Rough & Smooth Trade Wipes Tub Of 80 Wipes

Part Number: 1031010237

MPN:  DGPCL

ROBERT SCOTT & SONS
14 Litre Recycled Great British Bucket & Wringer

Part Number: 1030000245

MPN:  104025

CLEENOL
Soap Antibacterial 500ml Blue Senses

Part Number: 1030024329

MPN:  077019

ROBERT SCOTT
Clippex Handle 125cm

Part Number: 1030056240

MPN:  103141

TETROSYL
CarPlan Blue Star De-Icer 600Ml Aerosol

Part Number: 2501470210

MPN:  SD1600

PIK-A-PAK
Kettle Electric Cordless 1.7L 240V White

Part Number: 1030024176

MPN:  20/004/007

ROBERT SCOTT & SONS
Mop Head Plastic Socket Number 16 Pure Yarn

Part Number: 1030006673

MPN:  101827

NORTHWOOD
2 Ply Toilet Roll 320 Sheet 90mm Width x 48 Rolls

Part Number: 2501603179

MPN:  ECR2320

CLEENOL
Scourer Foam Back 10 Pack 140 x 90 x 35mm Green/Yellow

Part Number: 1030015372

MPN:  FBACK10

CLEENOL
Washing Up Liquid 1 Litre Green

Part Number: 1030023018

MPN:  02082X

ULTRAGRIME
Ultragrime Pro Power Scrub XXL + Clothwipes 80 Pack

Part Number: 2501612934

MPN:  5920

RIDLEY QUINEY
Extra Heavy Duty Refuse Sacks 457 x 737 x 965mm Black [Pack of 200]

Part Number: 1030021122

MPN:  GR0010

ALLIED INTERNATIONAL
217mm x 300mm x 2295 Pure C-Fold Sheets

Part Number: 2501598863

MPN:  H2WC30OPT

ROBERT SCOTT
Blue Exel Microfibre Cloth

Part Number: 1030056273

MPN:  101157 BLUE

Show more results
1 - 24 of 340
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo