We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Safety Signs

Safety Signs

Safety Signs
Safety Signs
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Discover our subcategories

79
Warning Signs
Warning Signs
42
Site Signs
Site Signs
17
Safety Posters
Safety Posters
11
Prohibition Signs
Prohibition Signs
10
Photoluminescent Signs
Photoluminescent Signs
1
Road Signs
Road Signs

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
IDEAL
Contractor Lockout/Tagout Kit

Part Number: 2500266286

MPN:  44-985UK

EASYFIX
Caution Label 'RCD Test Notice' Self Adhesive 145 x 45mm Vinyl (Pack=5)

Part Number: 1050152348

MPN:  NL4222SA

EASYFIX
HSE Electric Shock Card 590 x 420mm Laminated

Part Number: 1050152349

MPN:  NL4225L

EASYFIX
Warning Label 'DANGER 400V' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152339

MPN:  NL4203SA

INDUSTRIAL SIGNS
Ind Signs Dual Sply Notice Pk10

Part Number: 2500325394

MPN:  IS8110SA

EASYFIX
Warning Label 'DANGER 230V' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152338

MPN:  NL4202SA

INDUSTRIAL SIGNS
R.C.D. Test Label S/A Vinyl 130 x 60mm

Part Number: 2500134919

MPN:  IS5710SA

EASYFIX
Warning Label 'DANGER 400V' Self Adhesive 50 x 50mm Rigid Plastic (Pack=5)

Part Number: 1050152337

MPN:  NL4201SA

EASYFIX
Fire Action Notice Sign

Part Number: 1016950001

MPN:  PM305

INDUSTRIAL SIGNS
Label Warning RCD Test Rigid S/A PVC 130 x 60mm Black/Red On White

Part Number: 2500244921

MPN:  IS72100R

SAFETY FIRST AID
Safety Poster Electric Shock Guide (Tubed)

Part Number: 1030007525

MPN:  A601

INDUSTRIAL SIGNS
75x20mm Yellow/Black DC Cable Markers Polypropylene Tag Complete With Holes Label

Part Number: 2500421179

MPN:  IS8910RP

INDUSTRIAL SIGNS
Ind Signs Warning Multi Supply

Part Number: 2500884372

MPN:  IS9410SA

EASYFIX
Warning Label 'DANGER 230V' Self Adhesive 50 x 50mm Rigid Plastic (Pack=5)

Part Number: 1050152336

MPN:  NL4200SA

EASYFIX
1200 x 900mm Site Entrance Multipurpose Information Poster

Part Number: 1030007526

MPN:  PM50

INDUSTRIAL SIGNS
Danger 230 Volts S/A Vinyl on a Roll 75 x 25mm

Part Number: 2500134183

MPN:  IS20100R

EASYFIX
Sign 'Fire Exit Arrow Down' Photoluminous Green

Part Number: 1010820003

MPN:  PM321

INDUS
150x25mm Yellow/Black On White Self Adhesive Vinyl DC Cable Remains Live Wrap Around Label

Part Number: 2501514620

MPN:  IS15305SA

EASYFIX
Fire Assembly Point Sign

Part Number: 1016310032

MPN:  PM211

EASYFIX
Co2 Extinguisher Use Sign

Part Number: 1016950003

MPN:  PM310

EASYFIX
Photo Luminescent Sign "Fire Exit" Up Arrow 400x150mm Green

Part Number: 1010820004

MPN:  PM322

EASYFIX
Fire Action Notice Semi Rigid Sign

Part Number: 1030007495

MPN:  PM203

EASYFIX
Caution Label 'Mixed Wiring Colour' Self Adhesive 100 x 60mm Vinyl (Pack=10)

Part Number: 1050298018

MPN:  NL4242

INDUS
A2 Health and Safety Rigid PVC Law Poster

Part Number: 2501350389

MPN:  IS11001PO

Show more results
1 - 24 of 249
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo