We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Solar PV
  3. Accessories

Accessories

Accessories
Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Switch Disconnector Rotary TP+N 32A IP65 Moulded

Part Number: 1051042894

MPN:  NLSW324PE

Free Delivery
Free Delivery
NEWLEC
Switch Disconnector Rotary TP+N 20A IP65 Moulded

Part Number: 1051042893

MPN:  NLSW204PE

Free Delivery
Free Delivery
LEWDEN
Distribution Terminal 100A 5 Way Brown

Part Number: 2501616957

MPN:  DT1005BR

LEWDEN
Distribution Terminal 100A 5 Way Blue

Part Number: 2501616960

MPN:  DT1005BL

LEWDEN
Distribution Terminal 100A 5 Way Green

Part Number: 2501616961

MPN:  DT1005GN

SWA
Solar Male & Female Connector

Part Number: 2501496085

MPN:  MC4CH

NIGLON
Rotary Isolator Switch 4 Pole IP65 32A 125 x 100 x 70mm Moulded

Part Number: 2500922660

MPN:  IS324

Free Delivery
Free Delivery
ELSTER
100A 3 Phase Electricity Meter

Part Number: 2500495094

MPN:  A1100

Free Delivery
Free Delivery
EMLITE
Single Phase Digital kWh Meter (100A Direct Connected) with extended terminal cover

Part Number: 2501499545

MPN:  ECA2 C/W ETC

Free Delivery
Free Delivery
COMMODITY
PV1F 6.0mm² Black Solar H1Z2Z2-K Cable 1-Core 100m Reel

Part Number: 1050378567

MPN:  PV1F-6.0

COMMODITY
PV1F 4.0mm² Black Solar H1Z2Z2-K Cable 1-Core 100m Reel

Part Number: 1050378566

MPN:  PV1F-4.0

EMLITE
Eca2 Bi-Directional kWh Electricity Meter

Part Number: 2501536654

MPN:  ECA2 NET

PESTFIX
Solar Panel Proofing Kit (30m)- 30mm Critter Clips Black

Part Number: 2501681254

MPN:  SPK176-30PB

GIVENERGY
45A In-Line Connected Energy Meter With A 100A CT

Part Number: 2501573180

MPN:  GEM120CT

Free Delivery
Free Delivery
GIVENERGY
3 Phase Gem Energy Meter

Part Number: 2501634410

MPN:  GEM 630 METER

INDUSTRIAL SIGNS
Label PV Array/Solar Panel Various - 5 Pack

Part Number: 2500388275

MPN:  IS8800SA

Free Delivery
Free Delivery
NEWLEC
Switch Disconnector Rotary DC Rated TP+N 32A IP65

Part Number: 2501174511

MPN:  NLSW32DC

Free Delivery
Free Delivery
EUROPA
IP66 DC 4 Pole Isolator Switch 25A 1500V

Part Number: 2501264175

MPN:  LBDC254P

Free Delivery
Free Delivery
GARO
Safety Isolator DC 32A 4 Pole IP65

Part Number: 2501579596

MPN:  SIDC432IP65

EUROPA
IP66 DC 4 Pole Isolator Switch 32A 1500V 40A 1000V

Part Number: 2501264176

MPN:  LBDC324P

Free Delivery
Free Delivery
PESTFIX
Solar Panel Mesh - Galvanised Black PVC Coated 25mm x 12.5mm - 30m Roll

Part Number: 2501681255

MPN:  WM170-R-TRADE

LEWDEN
Distribution Terminal 100A 5 Way Grey

Part Number: 2501616959

MPN:  DT1005GY

EUROPA
IP66 DC 4 Pole Isolator Switch 16A 1500V 20A 1000V

Part Number: 2501264174

MPN:  LBDC164P

Free Delivery
Free Delivery
GIVENERGY
3 Tap 63A Voltage Optimiser

Part Number: 2501573183

MPN:  GIV-VO63A

Free Delivery
Free Delivery
Show more results
1 - 24 of 53
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo