We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Back Boxes
  4. Dry Lining Boxes

Dry Lining Boxes Dry Lining Boxes

Dry Lining Boxes
Dry Lining Boxes
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Dry Lining Plasterboard Box 2 Gang 35mm ABS

Part Number: 1051057880

MPN:  NL812A

NEWLEC
Dry Lining Plasterboard Box 1 Gang 35mm ABS

Part Number: 1051057879

MPN:  NL811A

MARSHALL-TUFFLEX
Circular Box Dry Lining 2 Back Entry White

Part Number: 2500047972

MPN:  MDCRB2WH

NEWLEC
Dry Lining Plasterboard Box Circular 1 Gang 34mm [Pack=10]

Part Number: 1051057881

MPN:  NL810A

NEWLEC
Dry Lining Plasterboard Box 2 Gang 47mm ABS

Part Number: 1051057883

MPN:  NL815A

NEWLEC
Dry Lining Plasterboard Box 1 Gang 47mm ABS

Part Number: 1051057882

MPN:  NL814A

NIGLON
Dry Lining Box Surface Fast Fix 1 Gang 35mm White

Part Number: 2500551607

MPN:  BSDLB1

ENVIROGRAF
Intumescent Gasket Shlw for 1 Gang Dry Lining Boxes

Part Number: 2500442562

MPN:  SSB

NEWLEC
Dry Lining Plasterboard Box Fire Rated 2 Gang 35mm

Part Number: 1051057886

MPN:  NLFG235

NEWLEC
Dry Lining Plasterboard Box Fire Rated 1 Gang 47mm

Part Number: 1051057887

MPN:  NLFG147

NEWLEC
Dry Lining Plasterboard Box Coupler/Connector

Part Number: 1051057884

MPN:  NL817A

NIGLON
Dry Lining Box Surface Fast Fix 2 Gang 35mm White

Part Number: 2500551608

MPN:  BSDLB2

NIGLON
Box Dry Lining Fast Fix Dual 1 Gang 35mm

Part Number: 2500551635

MPN:  BSDLB3

NEWLEC
Dry Lining Plasterboard Box Fire Rated 2 Gang 47mm

Part Number: 1051057888

MPN:  NLFG247

YOOZYBOX
Plaster Protector For 1 Gang Socket Boxes

Part Number: 2500593716

MPN:  PG1

NIGLON
Dry Lining Box Flush Fast Fix 1 Gang 47mm

Part Number: 2500551771

MPN:  BSDLB4

NEWLEC
Dry Lining Plasterboard Box Fire Rated 1 Gang 35mm

Part Number: 1051057885

MPN:  NLFG135

CLICK
Galvanised Steel 1 Gang 35mm Deep FlameGuard Dry Lining Box

Part Number: 2500296169

MPN:  WA4135

ASTROFLAME
Insert Firesafe 35mm For Socket Box Double

Part Number: 2501115657

MPN:  AFFRASOCDIN

ASTROFLAME
Insert Firesafe 35mm For Socket Box Single

Part Number: 2501115656

MPN:  AFFRASOCSIN

LUCECO
Box Dry Lining Dual 35mm White

Part Number: 2500108590

MPN:  916

YOOZYBOX
Plaster Protector For 2 Gang Socket Boxes

Part Number: 2500593717

MPN:  PG2

CLICK
Box 1 Gang Dry Lining 47mm Pre-Galvanised Steel

Part Number: 2500296178

MPN:  WA4147

NIGLON
Dry Lining Box Flush Fast Fix 2 Gang 47mm

Part Number: 2500551772

MPN:  BSDLB5

Show more results
1 - 24 of 34
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo