We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Back Boxes
  4. Metal

Metal Metal

Metal
Metal
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Mounting Box Flush 2 Gang 25mm Depth Galvanised

Part Number: 1050150611

MPN:  NL622A

NEWLEC
Mounting Box Flush 2 Gang 35mm Depth Galvanised

Part Number: 1050150613

MPN:  NL683A

NEWLEC
Mounting Box Flush 1 Gang 35mm Depth Galvanised

Part Number: 1050150612

MPN:  NL685A

NEWLEC
Mounting Box Flush 1 Gang 25mm Depth Galvanised

Part Number: 1050150610

MPN:  NL621A

MK ELECTRIC
Box 1+2 Gang Surface 73 x 73 x 40mm Aluminium 5 x 20mm Knockouts

Part Number: 2500050919

MPN:  K8891ALM

BOX STRAP
Box Strap Bracket for used with Metal Back Boxes

Part Number: 2501626944

MPN:  BOXSTRAP

NEWLEC
Mounting Box Flush 2 Gang 48mm Depth Galvanised

Part Number: 1000009616

MPN:  NL7080A

NEWLEC
Mounting Box Flush 1 Gang 48mm Depth Galvanised

Part Number: 1000008704

MPN:  NL7040A

NIGLON
1 Gang Flush Mount Metal Back Box 25mm

Part Number: 2500551743

MPN:  E11

MK ELECTRIC
Box 1+2 Gang Surface Deep 73 x 73 x 40mm Aluminium Metal Clad 5 x 20mm Knockouts

Part Number: 2500051013

MPN:  K8901ALM

CLICK
Back Box 1+2 Dual 35mm Galvanised Steel

Part Number: 2500247421

MPN:  WA102

MK ELECTRIC
Box 1 Gang Surface 86 x 86 x 41mm Aluminium 5 x 20mm Knockouts

Part Number: 2500044396

MPN:  K2213ALM

NEWLEC
Mounting Box Flush Dual 2 x 1 Gang 35mm Depth Galvanised

Part Number: 1050150614

MPN:  NL802A

MK ELECTRIC
Box 3+4 Gang Surface Knockouts 73 x 133 x 40mm Aluminium 7 x 20mm Knockouts

Part Number: 2500050920

MPN:  K8892ALM

RCCB SOLUTIONS
RCCB Backbox Repair Clip Metal Back Box Repair Clips 5 Pack

Part Number: 2501377857

MPN:  BOXREPAIRCLIP

NEWLEC
Mounting Box Flush 1 Gang 16mm Depth Galvanised

Part Number: 1050150609

MPN:  NL635A

NIGLON
2 Gang Dual Flush Mount Metal Back Box 25mm

Part Number: 2500551752

MPN:  DES1 NIGLON DUPE

CLICK SCOLMORE
Box 1 Gang K/O Architrave 2 Tier 25mm

Part Number: 2500331004

MPN:  WA571

MK ELECTRIC
Box 1 Gang Surface 86 x 86 x 40mm Aluminium No Knockouts

Part Number: 2500051518

MPN:  K829ALM

MK ELECTRIC
Box 2 Gang Surface 86 x 146 x 40mm Aluminium No Knockouts

Part Number: 2500051597

MPN:  K830ALM

MK ELECTRIC
Box 2 Gang Surface 86 x 146 x 40mm Aluminium 8 x 20mm Knockouts

Part Number: 2500051598

MPN:  K897ALM

MK ELECTRIC
Box 6+8G Flush 40mm Aluminium 4 x 20mm+4 x 25mm Knockouts

Part Number: 2500016015

MPN:  893ALM

MK ELECTRIC
Box 2 Gang Surface 86 x 146 x 41mm Aluminium 7 x 20mm Knockouts

Part Number: 2500044397

MPN:  K2214ALM

CLICK SCOLMORE
Box 2 Gang 40mm Metalclad

Part Number: 2500224850

MPN:  CL086

Show more results
1 - 24 of 118
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo