We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Cable Reels & Extension Leads

Cable Reels & Extension Leads Cable Reels & Extension Leads

Cable Reels & Extension Leads
Cable Reels & Extension Leads
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

15
Extension Leads
Extension Leads
11
Trailing Sockets 13A
Trailing Sockets 13A
10
Extension Reels Open
Extension Reels Open
2
Extension Reels Retractable
Extension Reels Retractable

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LUCECO
Socket Trailing Heavy Duty 1 Gang 3 Pin 13A Rubber White

Part Number: 2500020284

MPN:  ELS13W

NIGLON
4 Gang + 5 Metres Cable Extension Leads 13A White (Prepacked)

Part Number: 2500763524

MPN:  RS413/5CPW

BG
Six Socket Surge Protected Extension Lead 2 Metres White

Part Number: 2501158857

MPN:  SRG6210N-MP

LUCECO
Lead Extension 4 Gang 13A 2m White New Shape

Part Number: 2500551526

MPN:  BFG210N-MP

LUCECO
4 Gang Socket + Switch LED 110V Metal Open Reel

Part Number: 2500980707

MPN:  OTMU30162LV

NEWLEC
Trailing Socket Lead 4 x 13A Unswitched Sockets White

Part Number: 1000009157

MPN:  NLTS4W

NEWLEC
Trailing Socket Lead 4 x 13A Unswitched Sockets 4 Meter Lead White

Part Number: 1000009410

MPN:  NLEL4WHD

LUCECO
Extension Lead USB 6 Socket

Part Number: 2501249955

MPN:  SRGU6210N

LUCECO
Extension Lead 4G USB 2m

Part Number: 2501237420

MPN:  SRGDSU42PW

BLAKLEY
MCG 2.5mm 110V 14m Yellow Site Extension Lead

Part Number: 1030047768

MPN:  SEL1425

NEWLEC
Trailing Socket Lead 1 x 13A Unswitched Sockets White

Part Number: 1000009155

MPN:  NLTS1W

LUCECO
Pro XT 25m Open Reel

Part Number: 2500821970

MPN:  OMU25134SL

LUCECO
Pro XT 4 Gang 50m Large Open Cable Reel with Switch and LED

Part Number: 2500821969

MPN:  OLU50134SL

ENER-J
13A Smart Wi-Fi Power Strips With 3 Sockets & 4 USB

Part Number: 2501384809

MPN:  SHA5318

NEWLEC
Spring Return Cable Reel 10A 10M

Part Number: 2501456164

MPN:  NLERR1010

BLAKLEY
Extension Cable Arctic Grade 3 Core 32A 110V IP44 4mm x 14m Yellow Lead

Part Number: 1030056559

MPN:  S050228D

BG
6 Gang 13A Extension Lead 2m

Part Number: 2501249943

MPN:  SRG6210N

LUCECO
Socket Trailing Heavy Duty 2 Gang 3 Pin 13A Rubber Black

Part Number: 2500020285

MPN:  ELS132B

LUCECO
Extension Lead 6G USB 2m

Part Number: 2501236753

MPN:  SRGDSU62PB

LUCECO
Socket Trailing Heavy Duty 4 Gang 3Pin 13A Rubber Black Fused Neon

Part Number: 2500020290

MPN:  ELS134B

NEWLEC
Trailing Socket Lead 2 x 13A Unswitched Sockets White

Part Number: 1000009156

MPN:  NLTS2W

LUCECO
13 4 Gang 10m Cassette Reel

Part Number: 2500821973

MPN:  CMU10134SL

LUCECO
Socket Trailing Heavy Duty 1 Gang 3 Pin 13A Rubber Black

Part Number: 2500020283

MPN:  ELS13B

NIGLON
Cable Reel Light Duty 4 Outlet 13A 240V 25m 3120W Black

Part Number: 2501108596

MPN:  NER42513

Show more results
1 - 24 of 38
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo