We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Industrial Plugs & Sockets
  4. Wall Mount Sockets IP67

Wall Mount Sockets IP67

Wall Mount Sockets IP67
Wall Mount Sockets IP67
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LEWDEN
Socket Switch Interlocked Triple Pole Neutral+Earth IP65 63A 415V Red RCD

Part Number: 2500326032

MPN:  PMRCD63/408SIT

CEENORM
Switched Interlocked RCD Protected Socket 16A 230V 3P IP67 A Type

Part Number: 2501576851

MPN:  880118-A

NEWLEC
Industrial Power Socket Switch Interlocked Surface 2P+E 16A 230V IP67 Blue

Part Number: 1051034161

MPN:  NLP2316SS67

CEENORM
Switched Interlocked RCD Protected Socket 32A 400V 5P IP67 A Type

Part Number: 2501576793

MPN:  880146-A

CEENORM
Switched Interlocked RCD Protected Socket 63A 400V 5P IP67 A Type

Part Number: 2501576798

MPN:  880150-A

NEWLEC
Industrial Power Socket Switch Interlocked Surface 2P+E 32A 230V IP67 Blue

Part Number: 1051034162

MPN:  NLP2332SS67

NEWLEC
Industrial Power Socket Switch Interlocked Surface 3P+N+E 32A 415V IP67 Red

Part Number: 1051034164

MPN:  NLP4032SS67

CEENORM
Switched Interlocked RCD Protected Socket 16A 400V 5P IP67 A Type

Part Number: 2501576789

MPN:  880142-A

CEENORM
Appliance Inlet Double Pole+Earth IP67 32A 240V Blue

Part Number: 2500037433

MPN:  24020

CEENORM
Switched Interlocked Socket 63A 400V 5 Pole IP67

Part Number: 2500037306

MPN:  16238

NEWLEC
Industrial Power Socket Switch Interlocked Surface 3P+N+E 125A 415V IP67 Red

Part Number: 1051034166

MPN:  NLP40125SS67

CEENORM
Appliance Inlet Surface Triple Pole Neutral+Earth IP67 125A 415V Red

Part Number: 2500037734

MPN:  24202

MENNEKES
Combination Unit Duo Interlock Socket RCD 30Ma 5Pin 32A 400V IP67 Red

Part Number: 1051087873

MPN:  922218

NEWLEC
Industrial Power Socket Switch Interlocked Surface 3P+N+E 63A 415V IP67 Red

Part Number: 1051034165

MPN:  NLP4063SS67

MENNEKES
Combination Unit 5P Duo Socket IP67 RCD 63A 400V 6H Red

Part Number: 2500873565

MPN:  7251UK

CEENORM
Switched Interlocked RCD Protected Socket 32A 230V 3P IP67 A Type

Part Number: 2501576737

MPN:  880122-A

CEENORM
Socket Panel 2P+E IP67 16A 240V Blue

Part Number: 2500036017

MPN:  1266

CEENORM
Appliance Inlet Surface 3P+N+E IP67 63A 415V Red

Part Number: 2500037466

MPN:  24062

CEENORM
Socket Panel 3P+N+E IP67 32A 415V Red

Part Number: 2500036274

MPN:  1288

NEWLEC
Industrial Power Socket Switch Interlocked Surface 3P+N+E 16A 415V IP67 Red

Part Number: 1051034163

MPN:  NLP4016SS67

NIGLON
32A IP44 Wall Mounted Interlocking Switched Socket

Part Number: 2500763847

MPN:  17771

NIGLON
Socket Wall 3P+E+N IP67 63A 415V Red

Part Number: 2500551816

MPN:  17183

CEENORM
Appliance Inlet Double Pole+Earth IP67 63A 240V Blue

Part Number: 2500037627

MPN:  24184

CEENORM
Appliance Inlet Double Pole+Earth IP67 32A 240V Blue Fastening Cap

Part Number: 2500037435

MPN:  24023

Show more results
1 - 24 of 48
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo