We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Switches & Sockets
  4. Metal Clad

Metal Clad Metal Clad

Metal Clad
Metal Clad
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MK ELECTRIC
Switch Double Pole Key Operated 20AX Aluminium

Part Number: 2500250205

MPN:  K5252ALM

CLICK
Front Plate 1 Gang 2 Aperture Metal Clad

Part Number: 2500225088

MPN:  CL311

MK ELECTRIC
Front Plate 3 Module 86 x 146mm Aluminium

Part Number: 2500050879

MPN:  K3493ALM

MK ELECTRIC
Blanking Plate 2 Gang 86 x 146mm Aluminium

Part Number: 2500051604

MPN:  K3369ALM

CLICK SCOLMORE
Unswitched Fused Spur Connection Unit Flex Outlet Neon 13A Metal Clad

Part Number: 2500634588

MPN:  CL053

CLICK
Connection Unit Unswitched Fused Spur Flex Outlet 13A Metal Clad

Part Number: 2500224825

MPN:  CL050

NEWLEC
Metal Clad 2 Gang 2 Way 10Ax Light Switch

Part Number: 2501425304

MPN:  NLMC8410/22

HAMILTON
Connection Unit Key Fused Spur Neon 13A Red White Insert

Part Number: 2501171186

MPN:  MCKSPNRD-W

MK ELECTRIC
Front Plate 4 Module 86 x 146mm Aluminium

Part Number: 2500050880

MPN:  K3494ALM

MK ELECTRIC
Connection Unit Double Pole W/Key Operated Switch + Neon 13A Aluminium Tamper

Part Number: 2500069978

MPN:  K963KOALM

MK ELECTRIC
Socket 2 Gang Switched Single Pole RCD Active 13A 30Ma Aluminium

Part Number: 2500089155

MPN:  K6231ALM

MK ELECTRIC
Plate Switch 1 Gang 2 Way Single Pole 10A Aluminium Surface

Part Number: 2500050411

MPN:  K3591ALM

CLICK SCOLMORE
Socket 2 Gang Switched Twin 2.1A USB Outlet 13A Metalclad

Part Number: 2501167071

MPN:  CL780

MK ELECTRIC
Connection Unit Unswitched Fused Spur Flex Outlet 13A Aluminium Surface

Part Number: 2500050462

MPN:  K989ALM

NEWLEC
Metal Clad 13A Double Pole Switched Fused Spur + Flex Outlet + Neon

Part Number: 2501425309

MPN:  NLMC8413/SNFO

NEWLEC
Metal Clad 20A Double Pole Switch

Part Number: 2501425310

MPN:  NLMC8420/S

MK ELECTRIC
Front Plate 1 Gang 2 Module Euro 50 x 50mm Aluminium

Part Number: 2500087759

MPN:  K182ALM

CLICK SCOLMORE
Switch 2 Gang 2 Way & Box 10A Metal Clad

Part Number: 2500224681

MPN:  CL012

LUCECO
Socket Switched 2 Gang Double Pole 2 x 13A Metal Clad

Part Number: 2500057243

MPN:  MC522

CLICK
Switch 1 Gang 2 Way & Box 10A Metal Clad

Part Number: 2500224411

MPN:  CL011

CLICK SCOLMORE
Front Plate 2 Gang 4 Aperture Metal Clad

Part Number: 2500225089

MPN:  CL312

MK ELECTRIC
Front Plate 1 Gang 1 Module Euro 25 x 50mm Aluminium

Part Number: 2500186664

MPN:  K181ALM

MK ELECTRIC
Connection Unit Unswitched Incl. Neon 13A Aluminium Surface

Part Number: 2500050668

MPN:  K983ALM

MK ELECTRIC
Socket 1 Gang Double Pole Key Operated Lockable 13A Aluminium

Part Number: 2500250154

MPN:  K2435ALM

Show more results
25 - 48 of 146
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo