We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Switches & Sockets
  4. Weatherproof Outdoor

Weatherproof Outdoor Weatherproof Outdoor

Weatherproof Outdoor
Weatherproof Outdoor
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Weatherproof Ip66 2 Gang 13A Double Pole Switched Socket

Part Number: 2501425402

MPN:  NLWP8600/2SW

LUCECO
Nexus Storm 2-Gang 2-Pole Weatherproof Switched Socket Outlet 13A

Part Number: 2500258930

MPN:  WP22

CLICK
Weatherproof Socket 2 Gang 13A Switched IP66 Lockable Grey

Part Number: 2500611857

MPN:  OA036AG

NEWLEC
Weatherproof Ip66 2 Gang Double Pole 13A Rcd Protected Socket Outlet

Part Number: 2501425401

MPN:  NLWP8600/2RCD

LUCECO
Weatherproof Switched Fused Spur 13A C/W Neon IP66 Grey

Part Number: 2500325952

MPN:  WP53

MK ELECTRIC
Weatherproof Grid Switch Enclosure 1 Or 2 Module IP66 Grey

Part Number: 2500391268

MPN:  K56414GRY

ADAPTAFLEX
Inline Waterproof Connector 3Pole 5-9mm Black

Part Number: 2500552232

MPN:  185-9000

NEWLEC
Weatherproof 1 Gang 2 Way Ip66 20Ax Switch

Part Number: 2501425398

MPN:  NLWP8600/12

CLICK SCOLMORE
1 Gang 13A DP IP66 Weatherproof Switched Fused Spur Connection Unit with Neon

Part Number: 2501359957

MPN:  OA652AG

MK ELECTRIC
Weatherproof Socket 2 Gang 13A Switched IP66 Grey

Part Number: 2500391672

MPN:  K56482GRY

NEWLEC
Weatherproof IP66 1 Gang 13A Double Pole Switched Fused Spur with Neon

Part Number: 2501425403

MPN:  NLWP8600/FCU

HAGER
Weatherproof Socket 2 Gang 13A Switched IP66 Lockable Grey

Part Number: 2500624677

MPN:  WXPSS82

CLICK
Weatherproof Socket 1 Gang 13A Switched IP66 Lockable Grey

Part Number: 2500611856

MPN:  OA035AG

MK ELECTRIC
Weatherproof Switched Fused Spur 13A C/W Flex Out IP66 Grey

Part Number: 2500391258

MPN:  K56410GRY

MK ELECTRIC
Masterseal Plus 13A 2G DP Switch Socket With Screwless Terminals Grey

Part Number: 2501595574

MPN:  K56482STGRY

LUCECO
Weatherproof Switch 1 Gang 2Way 20A C/W Neon IP66 Grey

Part Number: 2500258766

MPN:  WP12

MK ELECTRIC
Weatherproof Switch 1 Gang 2Way 10A IP66 Grey

Part Number: 2500391205

MPN:  K56401GRY

R HAMILTON
Elemento Grey Ip66 Lockable 2 Gang 13A Switched Socket Outlet White/White

Part Number: 2501144260

MPN:  HM5002

LUCECO
Socket 1 Gang Unswitched Weatherproof 13A

Part Number: 2500577189

MPN:  WP23L

LUCECO
Weatherproof Socket 1 Gang 13A C/W Mechanical Timer IP66 Grey

Part Number: 2500577192

MPN:  WP23TM24

HAGER
Weatherproof Switch 1 Gang 2 Way 10A IP66 Grey

Part Number: 2500624671

MPN:  WXPPS12

LUCECO
Weatherproof Enclosure For 1 Gang ACcessories IP66 Grey

Part Number: 2500383316

MPN:  WP1GEC

MK ELECTRIC
Switch 1 Gang 1 Way SP IP66 10A White

Part Number: 2500391186

MPN:  K56400WHI

HAGER
Weatherproof Switched Fused Spur 13A C/W Flex Out IP66 Grey

Part Number: 2500624678

MPN:  WXPSSU83FO

Show more results
1 - 24 of 91
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo