We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Switches & Sockets
  4. White Moulded Slimline

White Moulded Slimline White Moulded Slimline

White Moulded Slimline
White Moulded Slimline
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
HAGER
Socket 2 Gang Switched DP 13A Slimline Curved Edge White

Part Number: 2500368499

MPN:  WMSS82

MK ELECTRIC
Socket 2 Gang Switched Double Pole 13A Slimline Curved Edge White

Part Number: 2500043791

MPN:  K2747WHI

CLICK
Socket 2 Gang Switched Twin DP 13A Slimline Curved Edge White

Part Number: 2500225234

MPN:  CMA036

NEWLEC
Slimline Curved 13A 2 Gang Single Pole Double Switch Socket

Part Number: 2501425324

MPN:  NLS8300/2

MK ELECTRIC
Logic Plus 13A Double Pole Switched Fused Spur With Flex Outlet White

Part Number: 2500044198

MPN:  K330WHI

CLICK
Connection Unit Fused Switched Spur 13A

Part Number: 2500247295

MPN:  CMA651

NEWLEC
White Slimline Curved 13A Switched Fused Spur Connection Unit

Part Number: 2501425339

MPN:  NLS8313/S

HAGER
Connection Unit Switched Fused Spur Double Pole 13A White

Part Number: 2500368509

MPN:  WMSSU83

CLICK
Plate Switch 1 Gang 2 Way 10AX White

Part Number: 2500225117

MPN:  CMA011

NEWLEC
2 Gang Socket Outlet With 1 x USB Type C & 1 x USB Type A

Part Number: 2501425327

MPN:  NLS8300/S2USBC

NEWLEC
White Slimline Curved 1 Gang Blank Plate

Part Number: 2501425357

MPN:  NLS8380/1

NEWLEC
Slimline Curved 1 Gang 2 Way 10Ax Light Switch

Part Number: 2501425330

MPN:  NLS8310/12

HAGER
Plate Switch 1 Gang 2 Way 10AX White

Part Number: 2500369914

MPN:  WMPS12

NEWLEC
Slimline Curved 13A 1 Gang Single Pole Switched Socket

Part Number: 2501425323

MPN:  NLS8300/1

HAGER
Socket 1 Gang Switched DP 13A Slimline Curved Edge White

Part Number: 2500368498

MPN:  WMSS81

MK ELECTRIC
Logic Plus 13A DP 1 Gang Switched Socket White

Part Number: 2500043792

MPN:  K2757WHI

HAGER
Plate Switch 1 Gang Triple Pole Fan Isolator Fan Symbol 10A White

Part Number: 2500368415

MPN:  WMPS3PIF

MK ELECTRIC
Logic Plus 10A 1 Gang 2 Way Light Switch White

Part Number: 2500044122

MPN:  K4871WHI

CLICK
Plate Switch 2 Gang 2 Way 10AX White

Part Number: 2500225126

MPN:  CMA012

GREENBROOK
RCD PowerBreaker Fixed Spur Unit White 13A Passive

Part Number: 2501244866

MPN:  H92-WP

CLICK
Plate Switch 1 Gang Emergency Test Key 10A White

Part Number: 2500225312

MPN:  CMA110

CLICK
Socket 1 Gang Switched DP 13A Slimline Curved Edge White

Part Number: 2500225225

MPN:  CMA035

HAGER
Plate Switch 2 Gang 2 Way 10AX White

Part Number: 2500368407

MPN:  WMPS22

HAGER
Socket 2 Gang Double Pole Switched C/W USB Type A + Type C Ports

Part Number: 2501490451

MPN:  WMSS82-USBAC

Show more results
1 - 24 of 728
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,054 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo