We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Sanitary & Bathroom Sanitary & Bathroom
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Switches & Sockets
  4. White Moulded Square Edge

White Moulded Square Edge White Moulded Square Edge

White Moulded Square Edge
White Moulded Square Edge
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LUCECO
Moulded White Round Edge 2 Gang 13A Type A RCD 30mA 3120W Max Load 1 Pole Switched Socket

Part Number: 2501573425

MPN:  822ARCD-01

CLICK
Polar White Mode 2 Gang 13A 1x USB-A 1x USB-C 4.2A Switched Socket

Part Number: 2501308808

MPN:  CMA786

NEWLEC
White Square Edge 2 Gang Single Pole Double Switch Socket (Twin Earth)

Part Number: 2501425367

MPN:  NLSQ8300/2

NEWLEC
White Slimline Curved 2 Gang Blank Plate

Part Number: 2501425358

MPN:  NLS8380/2

CLICK
Click Mode Cooker Connection Unit Outlet 45A White

Part Number: 2500225449

MPN:  CMA215

CP ELECTRONICS
Time Lag Switch Touch Activated 1Sec - 2 Hour 16A 230V

Part Number: 2500236303

MPN:  MRT16-TA

PROOFVISION
White Proofvision In-Wall Toothbrush Charger With Shaver Socket

Part Number: 2501371387

MPN:  PV12P

NEWLEC
Modular Data Plate 1 Gang 2 Module Square Edge White

Part Number: 1050393069

MPN:  NLMF2A

NEWLEC
White Square Edge 13A Switched Fused Spur Connection Unit

Part Number: 2501425374

MPN:  NLSQ8313/S

CP ELECTRONICS
Time Lag Switch Pushbutton 10A 230V

Part Number: 2500236145

MPN:  ELLIPSE

NEWLEC
White Square Edge Single Pole 1 Gang 2 Way Light Switch

Part Number: 2501425369

MPN:  NLSQ8310/12

STANIC
Stanic Duo2012 Cooker Outlet

Part Number: 2503021664

MPN:  DUO2012

NEWLEC
Socket Converter Square Edge 2 Gang to 3 Gang 13A White

Part Number: 1050391758

MPN:  NL8300/23SCA

GREENBROOK
Connection Unit Fused RCD White

Part Number: 2500301911

MPN:  M92W

ETERNA
White Ip20 Converter Socket 1 Or 2 Gang To 4 Gang

Part Number: 2501005064

MPN:  DCONVERT4

NIGLON
1 Gang Square Edged Blank Plate

Part Number: 2501425390

MPN:  NLSQ8380/1

GIGAMEDIA
86 x 86mm Single Gang Faceplate

Part Number: 2501674410

MPN:  GGM PLUK86SG

CP ELECTRONICS
Time Lag Switch Touch Activated 10Sec - 20Min 10A 230V

Part Number: 2500236189

MPN:  KH3

NEWLEC
Double Socket Converter Square Edge 1 Gang to 2 Gang 13A White

Part Number: 1050391757

MPN:  NL8300/12SCA

CLICK SCOLMORE
Polar White Rounded Profile 3 Gang 2 Way 250Va Dimmer Switch

Part Number: 2501395592

MPN:  CMA163

CLICK SCOLMORE
Connection Unit Dual Appliance Outlet 45A White

Part Number: 2500224921

MPN:  PRW217

GREENBROOK
Socket RCD Twin Switched 30Ma White Passive

Part Number: 2501244863

MPN:  K22-WP

NEWLEC
White Square Edge 1 Gang Single Pole Switched Socket

Part Number: 2501425365

MPN:  NLSQ8300/1

NEWLEC
White Square Edge 10A Single Pole 2 Gang 2 Way Light Switch

Part Number: 2501425370

MPN:  NLSQ8310/22

Show more results
1 - 24 of 215
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo