We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Arc Fault Detection

Arc Fault Detection

Arc Fault Detection
Arc Fault Detection
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
AFDD RCBO 32A 30mA 1P+N Type A

Part Number: 2501467592

MPN:  AFDD063230B

WYLEX
32A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243209

MPN:  NXSB32AFD

FUSEBOX
AFDD RCBO 20A 30mA 1P+N Type A

Part Number: 2501467590

MPN:  AFDD062030B

HAGER
RCBO With Dangerous Arc Detection 1M 32A B Curve 6kA Type A 30mA

Part Number: 2501525543

MPN:  ARR932U

ELUCIAN
RCBO AFDD B Curve 32A 6kA

Part Number: 2501493700

MPN:  CU1AFDD32B

FUSEBOX
AFDD RCBO 6A 30mA 1P+N Type A

Part Number: 2501467587

MPN:  AFDD060630B

SCHNEIDER ELECTRIC
Active Arc Fault Detection RCBO Acti9 iCV40H Arc 1 Pole + Neutral 16 A C Curve 30mA Type A-Si 10000 A

Part Number: 2501399645

MPN:  A9TDFD616

WYLEX
16A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243205

MPN:  NXSB16AFD

FUSEBOX
AFDD RCBO 40A 30mA 1P+N Type A

Part Number: 2501467593

MPN:  AFDD064030B

LEWDEN
20A Trip Curve B RCD Class A 30mA Residual Current AFDD

Part Number: 2501480905

MPN:  P04-B20/30/1PNA

HAGER
RCBO With Dangerous Arc Detection 1M 20A B Curve 6kA Type A 30mA

Part Number: 2501525541

MPN:  ARR920U

HAGER
RCBO With Dangerous Arc Detection 1M 16A B Curve 6kA Type A 30mA

Part Number: 2501525551

MPN:  ARR916U

FUSEBOX
AFDD RCBO 10A 30mA 1P+N Type A

Part Number: 2501467588

MPN:  AFDD061030B

LEWDEN
16A Trip Curve B RCD Class A 30mA Residual Current AFDD

Part Number: 2501480904

MPN:  P04-B16/30/1PNA

WYLEX
20A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243206

MPN:  NXSB20AFD

CRABTREE
32A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501246191

MPN:  61/B3230AFD

CRABTREE
40A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501246192

MPN:  61/B4030AFD

ELUCIAN
RCBO AFDD B Curve 16A 6kA

Part Number: 2501493698

MPN:  CU1AFDD16B

HAGER
AFDD B Curve Type A 25A

Part Number: 2501525542

MPN:  ARR925U

WYLEX
32A 30mA SPswN C Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243217

MPN:  NXSC32AFD

LUCECO
AFDD/RCBO B Curve A 6A

Part Number: 2501482278

MPN:  CURAFDB6A

SCHNEIDER ELECTRIC
Active Arc Fault Detection RCBO Acti9 iCV40H Arc 1P + N 32 A C Curve 30mA Type A-Si 10000 A

Part Number: 2501399648

MPN:  A9TDFD632

WYLEX
6A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243202

MPN:  NXSB06AFD

FUSEBOX
AFDD RCBO 25A 30mA 1P+N Type A

Part Number: 2501467591

MPN:  AFDD062530B

Show more results
1 - 24 of 64
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo