We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Metering

Metering

Metering
Metering
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TRICEL
Metering Extension Box Electric Surface

Part Number: 2500552291

MPN:  EB0012

TRICEL
Metering Extension Box Flush White

Part Number: 2500610506

MPN:  EB0011

SCHNEIDER ELECTRIC
Modular single phase power meter iEM2000, 230V, 40A

Part Number: 2500611060

MPN:  A9MEM2000

SCHNEIDER ELECTRIC
Power Meter Pm5110 Basic Flush Mounting Modbus 96 x 96mm

Part Number: 2500641527

MPN:  METSEPM5110

SCHNEIDER ELECTRIC
Meter Kw/Hour 3 Phase 63A 90 x 100 x 80mm Multitariff Modbus

Part Number: 2500611067

MPN:  A9MEM3155

WESTWOOD
Westwood MID Approved RFID Card Electric Meter

Part Number: 2500677733

MPN:  WCARDMET/N

SCHNEIDER ELECTRIC
Metering Extension Box 6 Way RH Side RAL 9001

Part Number: 2500175550

MPN:  MGPCM6R

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Schneider Merlin Powerpact4 630A Incoming Metering Extension Enclosure

Part Number: 2500174470

MPN:  MG66M

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Merlin Gerin Modular Single Phase Powermeter Ie M2000T 230V 40A Without Display

Part Number: 2500686564

MPN:  A9MEM2000T

SCHNEIDER ELECTRIC
Schneider Electric iEM3355 125A Cl 1 MID Energy meter RS485

Part Number: 2500673557

MPN:  A9MEM3355

SCHNEIDER ELECTRIC
Schneider Electric PowerTag energy sensor, Monoconnect 63A 1P+Wire top and bottom position

Part Number: 2501001632

MPN:  A9MEM1520

SCHNEIDER ELECTRIC
Metering Extension Box 12 Way RH Side RAL 9001

Part Number: 2500175592

MPN:  MGPCM12R

Free Delivery
Free Delivery
HAGER
Meter Multifunction DIN96 Pluggable

Part Number: 2500856279

MPN:  ECM01

SCHNEIDER ELECTRIC
Power Meter Pm5111 Basic Flush Mid Modbus 96 x 96mm

Part Number: 2500641528

MPN:  METSEPM5111

EATON
Eaton Spare Blanking Plate

Part Number: 2500461464

MPN:  EM96BP

SCHNEIDER ELECTRIC
Meter Kw/Hour 3 Phase 5A 95 x 105 x 85mm Transformer Advanced

Part Number: 2500611075

MPN:  A9MEM3255

SCHNEIDER ELECTRIC
Metering Extension Box 18 Way RH Side RAL 9001

Part Number: 2500175650

MPN:  MGPCM18R

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Metering Kit Multifunction For 3Phase B Type 250A Distribution Board

Part Number: 2500579853

MPN:  SE250MET

Free Delivery
Free Delivery
EATON
Enclosure Incoming Digital Meter Pack 250A

Part Number: 2500461515

MPN:  EPBN1EX250M

SCHNEIDER ELECTRIC
Extension Kit Acti9 Powertag Top/Bottom Magnolia

Part Number: 2501001639

MPN:  A9PTGEXTNP

SCHNEIDER ELECTRIC
Meter Kw/Hour 3 Phase 5A 95 x 100 x 85mm Transformer Modbus

Part Number: 2500611074

MPN:  A9MEM3250

EATON
Eaton Side Mounted Metering Enclosure Grey For Epbn11225 Board

Part Number: 2500461500

MPN:  EPBN11225SXM

SCHNEIDER ELECTRIC
Merlin Gerin Modular Single Phase Powermeter Ie M2010 230V 40A with Pulse

Part Number: 2500686565

MPN:  A9MEM2010

SCHNEIDER ELECTRIC
Power Meter Pm5100 Basic Flush Mounting NO Modbus 96 x 96mm

Part Number: 2500641526

MPN:  METSEPM5100

Show more results
1 - 24 of 71
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo