We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Panel Boards

Panel Boards Panel Boards

Panel Boards
Panel Boards
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Schneider Merlin Powerpact4 6 Way 250A Triple Pole + Neutral Mccb Panelboard Without Incomer

Part Number: 2501348092

MPN:  PP4NB26

SCHNEIDER ELECTRIC
Panelboard 6Way Triple Pole 630A Ral 9001

Part Number: 2500173767

MPN:  MG6C6

Free Delivery
Free Delivery
HAGER
Panel Board 6 Way 125A Outgoers Glazed Door 250A

Part Number: 2500362983

MPN:  JN206BG

SCHNEIDER ELECTRIC
Panelboard Triple Pole 5 Way 250A RAL 9001

Part Number: 2500173693

MPN:  MG2C5

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Powerpact 4 Panelboard 800A 6 Ways 3 Pole Style E

Part Number: 2500174362

MPN:  MG8C6

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Panelboard Triple Pole 9 Way 250A RAL 9001

Part Number: 2500173704

MPN:  MG2C9

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Panelboard 12Way Triple Pole 630A Ral 9001

Part Number: 2500173768

MPN:  MG6C12

Free Delivery
Free Delivery
EATON
Kit Enclosed Tvss For Single Pole+Neutral Boards Type 2

Part Number: 2500330393

MPN:  EM3SSK1T2

SCHNEIDER ELECTRIC
Panelboard 18Way Triple Pole 630A Ral 9001

Part Number: 2500173769

MPN:  MG6C18

Free Delivery
Free Delivery
HAGER
Panel Board 4 Way 125A Outgoers Glazed Door 250A

Part Number: 2500362980

MPN:  JN204BG

SCHNEIDER ELECTRIC
Panelboard Main Circuit Breaker 4Way 400A Size 1

Part Number: 2500029275

MPN:  MP40041

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Powerpact 4 Panelboard 800A 12 Ways 3 Pole Style

Part Number: 2500174365

MPN:  MG8C12

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Panelboard Triple Pole 7 Way 250A RAL 9001

Part Number: 2500173702

MPN:  MG2C7

Free Delivery
Free Delivery
EATON
Panelboard 6Way Outgoing Up To 160A 250A

Part Number: 2500461505

MPN:  EPBN1625

SCHNEIDER ELECTRIC
Schneider Square D I-Line 6 Way 630A 18 Module Tp+N Mccb Panelboard Without Incomer

Part Number: 2500045503

MPN:  MP63062

EATON
Eaton Panel Door Lock With 2 Keys

Part Number: 2500461468

MPN:  EPBDLK1

SCHNEIDER ELECTRIC
Disconnectable Neutral Link Powerpact 4 250A For 250A Panelboard

Part Number: 2501480639

MPN:  PP4250NL

SCHNEIDER ELECTRIC
Panelboard 18Way Single Pole 800A Ral 9001

Part Number: 2500174376

MPN:  MG8C18

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Schneider Square D I-Line 10 Way 630A 30 Module Triple Pole + Neutral Mccb Panelboard Without Incomer

Part Number: 2500045516

MPN:  MP630102

HAGER
Panel Board 12 Way 125A Outgoers Glazed Door 250A

Part Number: 2500363487

MPN:  JN212BG

EATON
Panelboard 8Way Outgoing Up To 160A 250A

Part Number: 2500461509

MPN:  EPBN1825

EATON
Panelboard 4Way Outgoing Up To 160A 250A

Part Number: 2500461502

MPN:  EPBN1425

SCHNEIDER ELECTRIC
Panelboard Main Circuit Breaker 12Way 400A Size 1

Part Number: 2500164667

MPN:  MP400121

HAGER
Panel Board 8 Way 125A Outgoers Glazed Door 250A

Part Number: 2500363021

MPN:  JN208BG

Show more results
1 - 24 of 56
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo