We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Fusegear

Fusegear Fusegear

Fusegear
Fusegear
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

126
Industrial Fuses
Industrial Fuses
77
Domestic Fuses
Domestic Fuses
52
Enclosed Fuse Switches
Enclosed Fuse Switches
24
Fuse Carriers
Fuse Carriers
11
Panel Mount Fuse Switches
Panel Mount Fuse Switches
7
Street Lighting Units
Street Lighting Units
3
Fuse Boards
Fuse Boards

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Lighting Column Cut-Out Fused Single Phase C/W 6A Fuse

Part Number: 1052080572

MPN:  NLCO1P

FUSEBOX
100A Fused Switch (Inc. 63A, 80A, 100A Gg Fuses)

Part Number: 2501384942

MPN:  SF0100

NEWLEC
Plug Top Fuse Cylindrical 3A 250V AC 6kA Ceramic

Part Number: 2500984607

MPN:  NLPTF3

KEMPSTON CONTROLS
Box Kit 180Powder Coated Steel 5 x 20mm Glass Fuses

Part Number: 2500552161

MPN:  CFK18

EATON
Fuse HRC Offset Bolted Tags Bs88 32/63A

Part Number: 2500012763

MPN:  AAO32M63

NEWLEC
Plug Top Fuse Cylindrical 13A 250V AC 6kA Ceramic

Part Number: 2500984610

MPN:  NLPTF13

EATON
200A Triple Pole And Neutral Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478674

MPN:  203GN

EATON
Switch Disconnector Triple Pole+Neutral 100A

Part Number: 2500146166

MPN:  100AXTN2

EATON
Bussmann 63A BC BS88 Industrial Centre Bolted Tag Fuse Link

Part Number: 2500012989

MPN:  BC63

EATON
Isolator Rotary 3Phase Triple Pole 125A Metal

Part Number: 2500144042

MPN:  125KXTNC2F

WYLEX
100A DP, Metal Enclosed, Domestic Switch Fuse with 100A Fuse Fitted

Part Number: 2500826796

MPN:  DSF100M

EATON
Switch Disconnector Triple Pole+Neutral 63A Grey

Part Number: 2500146165

MPN:  60AXTN2

NEWLEC
Lighting Column Cut-Out Fused Three Phase C/W 6A Fuses

Part Number: 1052080573

MPN:  NLCO3P

NEWLEC
Consumer Unit Cartridge Fuse BS1361 5 Amp 5.3 x 23mm [Pack=10]

Part Number: 1050152903

MPN:  NLCUF5

NEWLEC
Plug Top Fuse Cylindrical 10A 250V AC 6kA Ceramic

Part Number: 2500984609

MPN:  NLPTF10

NEWLEC
Plug Top Fuse Cylindrical 5A 250V AC 6kA Ceramic

Part Number: 2500984608

MPN:  NLPTF5

EATON
Fuse-link LV 100 A AC 415 V BS88/A4 27 x 110 mm gM BS 100M125

Part Number: 2500013181

MPN:  CEO100M125

EUROPA
3.15A 250V 5 x 20mm (T) Slow Blow Ceramic Miniature Fuse

Part Number: 2450063111

MPN:  70-007-65/3.15A

NIGLON
Mc040Slf Type 1 Sne Cut-Out Street Lighting Service Cut-Outs

Part Number: 2500551786

MPN:  17710E

EATON
Fuse Link Industrial HRC Offset Bolted Tags BS88 100A

Part Number: 2500012718

MPN:  OSD100

EATON
Busman Fuse 16A

Part Number: 2500044586

MPN:  C10G16

EATON
Switchfuse Sp+Single Neutral Fuse Links 100A Grey

Part Number: 2500143900

MPN:  60KXSC2F

SCHNEIDER ELECTRIC
Fuse Carrier Single Pole+Neutral Eutral Sti

Part Number: 2500802349

MPN:  A9N15646

EATON
Fuse Link Industrial HRC Centre Bolted Tags BS88 100A

Part Number: 2500013164

MPN:  CD100

Show more results
1 - 24 of 320
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo