We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Power Tool Accessories

Power Tool Accessories Power Tool Accessories

Power Tool Accessories
Power Tool Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

294
Drill Bits
Drill Bits
216
Hole Saws & Arbors
Hole Saws & Arbors
44
Cutting
Cutting
15
Chiselling
Chiselling
12
Screwdriver Bits
Screwdriver Bits
5
Multi-Tool
Multi-Tool
2
Angle Grinder
Angle Grinder

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
STARRETT
Holesaw Cordless Smooth Cutting 20mm Bi-Metal

Part Number: 1061029310

MPN:  CSC20

BIZLINE
SDS+ Hammer Drill Bit Carbide Tip 2 Cutter Diameter 5.5 x 160 mm

Part Number: 2501419505

MPN:  BIZ 700647

BIZLINE
Shaft for bi-metal hole saws Ø 31 to 210 mm

Part Number: 2501419654

MPN:  BIZ 700897

ARMEG
Holesaw 20mm x 65mm for Sheet Steel

Part Number: 2500563656

MPN:  SSH020

BIZLINE
2 Piece HSS Metal Drill Bit Set Ø 6 x 93 mm

Part Number: 2501419565

MPN:  BIZ 700715

BOSCH
Multitool Blade Set 6 Piece

Part Number: 2501314535

MPN:  2608664677

DEWALT
Standard Grinding Disc (10 PK)

Part Number: 2501312365

MPN:  DT42335TZ-QZ

STARRETT
25mm CSC Cordless Bi Metal Holesaw

Part Number: 2500174031

MPN:  CSC25_1

BIZLINE
Bi-metal HSS hole saw with 8 % cobalt Ø 20 mm

Part Number: 2501419623

MPN:  BIZ 700866

ARMEG
Holesaw 3 Piece Set 20/25/32mm Sheet Steel

Part Number: 2500563663

MPN:  SSH3PCSET

BIZLINE
Shaft for bi-metal hole saws Ø 14 to 30 mm

Part Number: 2501419653

MPN:  BIZ 700896

BIZLINE
High Speed Steel Drill Bit 10 Piece Set 1-10mm Diameter

Part Number: 2501419554

MPN:  BIZ 700723

BOSCH
Cutting Disc Straight Cutting 115mm x 1mm for Metal & Inox

Part Number: 2501177310

MPN:  2608619263

STARRETT
Bi-Metal Fast Cut Hole Saw Kit 8-Piece

Part Number: 2501017860

MPN:  KFC06021

BIZLINE
7 Piece SDS+ Drill Bit Set 2 Cutter Ø 5-12 mm

Part Number: 2501419472

MPN:  BIZ 700196

ARMEG
Drill Bit Set 16 Piece Twister

Part Number: 2500936626

MPN:  TW16PCSET

BIZLINE
Holesaw Cobalt Tipped Bi-Metal 25x38mm

Part Number: 2501419626

MPN:  BIZ 700869

BIZLINE
14 Piece HSS Tap & Drill Set

Part Number: 2501419569

MPN:  BIZ 700180

BIZLINE
High Speed Steel Drill Bit 19 Piece Set 1-10mm Diameter

Part Number: 2501420000

MPN:  BIZ 700757

BIZLINE
ISO step drill Ø 10 mm 10 steps

Part Number: 2501420029

MPN:  BIZ 700699

BOSCH
Cutting Disc Straight Cutting 115mm x 1mm for Metal & Inox (Pack=10)

Part Number: 2501177487

MPN:  2608619266

BIZLINE
Holesaw Cobalt Tipped Bi-Metal 51x38mm

Part Number: 2501419634

MPN:  BIZ 700877

BIZLINE
HSS Pilot Drill for BIZ 700 896 and BIZ 700 897 Shafts

Part Number: 2501419652

MPN:  BIZ 700898

HELLERMANNTYTON
Holesaw Fast Cut 20 x 41mm Yellow Regular Pitch

Part Number: 2500669976

MPN:  FCH2532

Show more results
1 - 24 of 588
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo