We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Termination

Cable Termination Cable Termination

Cable Termination
Cable Termination
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

282
Glands
Glands
195
Copper Tube Terminals
Copper Tube Terminals
160
Insulated Crimps
Insulated Crimps
73
Push Fit and Lever Connectors
Push Fit and Lever Connectors
47
Connector Strips
Connector Strips
44
Crimp Terminals
Crimp Terminals
29
Cable Jointing
Cable Jointing
5
Resin Cable Joint Kits
Resin Cable Joint Kits
2
Waterproof Connectors
Waterproof Connectors

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Black for 6-12mm Dia Cables with Locknut - 10 Pack

Part Number: 1050151472

MPN:  NLDTG20SBLK

WAGO
32A Connector Splicing 3 Way Compact Levers 450V 4mm² Clear - 50 Pack

Part Number: 2500806539

MPN:  221-413

NEWLEC
Armoured Cable Gland Pack Outdoor CW20S C/W Locknut, Earth Tag+PVC Shroud (KIT2)

Part Number: 1050152454

MPN:  NL20SCWN

WAGO
32A Connector Splicing 2 Way Compact Levers 450V 4mm² Clear - 100 Pack

Part Number: 2500806538

MPN:  221-412

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon White for 6-12mm Dia Cables C/W Locknut - 10 Pack

Part Number: 1050151467

MPN:  NLDTG20SWHI

NEWLEC
Armoured Cable Gland Pack Outdoor CW20 C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152456

MPN:  NL20CWN

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Red for 6-12mm Dia Cables C/W Locknut [Pack=10]

Part Number: 1050151466

MPN:  NLDTG20SRED

NEWLEC
Armoured Cable Gland Pack Indoor BW20S C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152446

MPN:  NL20SBWN

WAGO
Connector Splicing 5 Way Compact Levers 32A 450V 4mm² Clear [Pack=25]

Part Number: 2500806540

MPN:  221-415

NEWLEC
Armoured Cable Gland Pack Outdoor CW25 C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152457

MPN:  NL25CWN

WAGO
Connector Compact Lever Case 32A 450V 4Kv 4mm 85 Powder Coated Steel

Part Number: 2500875686

MPN:  60281155

NEWLEC
Resin Jointing Kit Straight Through for 1.5-6.0mm² Armoured Cables

Part Number: 1051015255

MPN:  NLISCJ0

NEWLEC
Connector Block Double Pole 5 Way 100A Black

Part Number: 1000009336

MPN:  NLCB5DPN

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Black for 10-14mm Dia Cables C/W Locknut [Pack=10]

Part Number: 1050151468

MPN:  NLDTG20LBLK

NEWLEC
Armoured Cable Gland Pack Indoor BW20 C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152447

MPN:  NL20BWN

NEWLEC
Cable Connection Cover Box with Cable Clamp

Part Number: 1051042708

MPN:  NLCHOC30A

TIMEGUARD
Connector In-Line 16A IP68 3 x 2.5mm² 77 x 24 x 24mm

Part Number: 2500800752

MPN:  WXT68IL16

NEWLEC
10mm² M6 Copper Tube Lug

Part Number: 1000008209

MPN:  NL10C-6

NEWLEC
16mm² M10 Copper Tube Lug

Part Number: 1000008214

MPN:  NL16C-10

NEWLEC
CONNECTOR STRIP SNAP OFF SCREW TERMINAL 12 WAY 15A WHITE

Part Number: 1050153355

MPN:  NLCS15

NEWLEC
Connector Block Single Pole 5 Way 100A Black

Part Number: 1000009335

MPN:  NLCB5SPN

NEWLEC
1.5mm² Pre-Insulated Crimp Bootlace Ferrule 8mm Black

Part Number: 1050153204

MPN:  NLBFB820

WISKA
M20 Economy Outdoor SWA CW Pack Brass Gland And Locknut Shroud

Part Number: 2500375565

MPN:  CW20L

NEWLEC
4-6mm² Pre-Insulated Ring Terminal M6 Stud Yellow

Part Number: 1000008427

MPN:  NLYR6

Show more results
1 - 24 of 855
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo