We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management
  4. Dado Trunking

Dado Trunking Dado Trunking

Dado Trunking
Dado Trunking
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MARCO
Trunking Dado 3 Compartment 170 x 50mm White

Part Number: 2500608945

MPN:  MTD3

MARCO
Trunking Dado 1 Compartment 100 x 50mm White (3m)

Part Number: 2500608941

MPN:  MT105

NEWLEC
Pvc Dado Trunking 50/170mm 3m White

Part Number: 2501536597

MPN:  NLSVTS3COMP

MARCO
2 Gang 35mm White Socket Mounting Box

Part Number: 2500204914

MPN:  MTSB2

MK ELECTRIC
Carrier Main 3 Compartment 57mm x 170mm x 3m PVC White

Part Number: 2500185756

MPN:  VP180WHI

MARCO
170 x 50mm White PVC-U Cover End For MTD3 Trunking

Part Number: 2500204439

MPN:  MTDC3

MARCO
Cover End 100 x 50mm PVC-U White [Pack=2]

Part Number: 2500204425

MPN:  MTC105

MARCO
Trunking Skirting 3 Compartment 170 x 50mm White (3m)

Part Number: 2500608946

MPN:  MTS3

MARCO
Trunking Data 175 x 60mm White (Pack=2 x 3m)

Part Number: 2500608939

MPN:  ME3

MK ELECTRIC
Box 1 Gang For 3C Main Carrier White PVC

Part Number: 2500185595

MPN:  VP121WHI

MARSHALL-TUFFLEX
Trunking Bench Lid 105 x 105mm x 3m White

Part Number: 2500045213

MPN:  MBT105WH

MARCO
Socket Mounting Box 1 Gang 4 Pillar 35mm White [Pack=10]

Part Number: 2500368536

MPN:  MTSB1-4

NEWLEC
Radiused Internal Angle For Round Corner Dado Trunking White

Part Number: 2501536599

MPN:  NLSVTSIB

MK ELECTRIC
End Cap For 3D Antibac Dado Trunking White PVC

Part Number: 2500334999

MPN:  VPAB183WHI

MARCO
170 x 50mm PVC-U White Cover Joint For MTD3 Trunking

Part Number: 2500204705

MPN:  MTDJ3

NEWLEC
Stop End For Round Corner Dado Trunking White

Part Number: 2501536601

MPN:  NLSVTSEC

MK ELECTRIC
Corner Internal Flexible For 3D Antibac White PVC Dado Trunking

Part Number: 2500334997

MPN:  VPAB181WHI

MARCO
Trunking Compact 145 x 50mm White

Part Number: 2500608940

MPN:  MEC3

MK ELECTRIC
Bend Flat Angle For 3D Antibac Dado White PVC Trunking

Part Number: 2500335036

MPN:  VPAB185WHI

MK ELECTRIC
End Cap 170 x 57mm White For 3C Main Carrier PVC White (Pack of 2)

Part Number: 2500186007

MPN:  VP183WHI

MARCO
Marco Socket Mounting Box 1-Gang 2-Pillar 25mm White

Part Number: 2500684010

MPN:  MTSB1-25

MARCO
Angle Internal 170 x 50mm PVC-U White for 3 Compartment Trunking

Part Number: 2500204702

MPN:  MTDI3

MARSHALL-TUFFLEX
Trunking Dado Built Up 3 Compartment Curved 180 x 57mm x 3m White

Part Number: 2500201832

MPN:  DD1WH

MK ELECTRIC
Cover Curved For 3C Main Carrier 3m White PVC

Part Number: 2500185517

MPN:  VP110WHI

Show more results
1 - 24 of 257
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo