We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management

PVC Cable Management PVC Cable Management

PVC Cable Management
PVC Cable Management
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

257
Dado Trunking
Dado Trunking
189
PVC Conduit Accessories
PVC Conduit Accessories
164
Mini Trunking
Mini Trunking
34
Floor Boxes
Floor Boxes
28
PVC Conduit
PVC Conduit
5
Capping
Capping
4
Power Poles
Power Poles

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Mini Trunking Self Adhesive 25 x 16mm 3m Length PVC White C/W Lid

Part Number: 1000017811

MPN:  NLPMTS2

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017753

MPN:  NLPRC3

NEWLEC
20mm PVC Conduit Female Adaptor White Complete With Bush [Pack=10]

Part Number: 1000017763

MPN:  NLRCA16

NEWLEC
25mm Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017754

MPN:  NLPRC4

NEWLEC
Conduit Circular Box Lid PVC White

Part Number: 1000017780

MPN:  NLRCA32

NEWLEC
20mm Fire Resistant Metal Spacer Bar Saddle White [Pack=10]

Part Number: 1051088649

MPN:  NLRCA10FR

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC Black

Part Number: 1000017755

MPN:  NLPRC5

NEWLEC
20mm PVC Conduit Terminal/Stop End Box 1 Way White

Part Number: 1000017767

MPN:  NLRCA20

MARCO
Trunking Dado 3 Compartment 170 x 50mm White

Part Number: 2500608945

MPN:  MTD3

MARCO
Trunking Dado 1 Compartment 100 x 50mm White (3m)

Part Number: 2500608941

MPN:  MT105

NEWLEC
Pvc Dado Trunking 50/170mm 3m White

Part Number: 2501536597

MPN:  NLSVTS3COMP

NEWLEC
Mini Trunking 50 x 50mm 3m Length PVC White C/W Lid

Part Number: 1000017809

MPN:  NLPMT5

NEWLEC
25mm Fire Resistant Metal Spacer Bar Saddle White [Pack=10]

Part Number: 1051088650

MPN:  NLRCA40FR

NEWLEC
20mm PVC Conduit Spacer Bar Saddle 2 Part White

Part Number: 1000017757

MPN:  NLRCA10

NEWLEC
25mm PVC Conduit Female Adaptor White C/W Bush [Pack=10]

Part Number: 1000017786

MPN:  NLRCA44

NEWLEC
Mini Trunking Flat Angle Bend 90° Clip-On 25 x 16mm PVC White

Part Number: 1000017820

MPN:  NLMTA12

NEWLEC
25mm PVC Conduit Terminal/Stop End Box 1 Way White

Part Number: 1000017792

MPN:  NLRCA50

MARSHALL-TUFFLEX
Trunking Mini Self Fixing 38 x 25mm x 3m White

Part Number: 2500045312

MPN:  MMT4SFWH

NEWLEC
Mini Trunking Internal Bend 25 x 16mm PVC White

Part Number: 1000017822

MPN:  NLMTA14

NEWLEC
20mm PVC Conduit Female Adaptor Black C/W Bush [Pack=10]

Part Number: 1000017764

MPN:  NLRCA17

MARSHALL-TUFFLEX
Trunking Mini Self Fixing 25 x 16mm x 3m White

Part Number: 2500045274

MPN:  MMT2SFWH

NEWLEC
20mm PVC Conduit Spacer Bar Saddle 2 Part Black [Pack=10]

Part Number: 1000017758

MPN:  NLRCA11

TASS
3 Compartment Cavity Floorbox

Part Number: 2500968113

MPN:  TFB3/76

NEWLEC
20mm PVC Conduit Angle Box 90° 2 Way White

Part Number: 1000017771

MPN:  NLRCA24

Show more results
1 - 24 of 712
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo