We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management
  4. Floor Boxes

Floor Boxes Floor Boxes

Floor Boxes
Floor Boxes
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TASS
3 Compartment Cavity Floorbox

Part Number: 2500968113

MPN:  TFB3/76

LEGRAND
Floorbox Service 3 Compartment 85mm

Part Number: 2500099429

MPN:  CR012

LEGRAND
Floor Box 3Compartment 2 x 2 Gang Sw Socket Tap-Off Pre Wired 2 x tsso Comp

Part Number: 1052049384

MPN:  CR103

LEGRAND
Floor Box Service Single Phase 2Compartment 85mm

Part Number: 2500071639

MPN:  CR2002

TASS
3 Compartment Cavity Floorbox

Part Number: 2501082959

MPN:  TFB3/90

LEGRAND
Lid Trim For Large 3 + 4 Compartment Floor Boxes

Part Number: 2500801567

MPN:  CR0022

LEGRAND
Floor Box Service Single Phase 4 Compartment 85mm

Part Number: 2500071638

MPN:  CR4002

LEGRAND
Box Floor 3Compartment 2 x 2 Gang RCD Socket + DP1532 Tap-Off

Part Number: 2500565764

MPN:  CR103R

LEGRAND
Floorbox Service 3 Compartment 75mm

Part Number: 2500099428

MPN:  CR011

LEGRAND
Data/Telecom Faceplate 4x Outlet for 4 Compartment Floor Box

Part Number: 2500071683

MPN:  CR4112

SCHNEIDER ELECTRIC
Socket Floor Box Twin Switched Dualearth 13A Blue 3 Comp

Part Number: 2500358636

MPN:  INS55301

Free Delivery
Free Delivery
TASS
3 Compartment Cavity Floorbox 120mm

Part Number: 2500968116

MPN:  TFB3/120

LEGRAND
Box Floor 3 Compartment 2 Gang RCD Socket+Dp1532 Tap-Off

Part Number: 2500565766

MPN:  CR101R

COMTEC
Ultima Blanking Plate Full Blank LJ6C White (H)38mm x (W)24mm

Part Number: 2501600038

MPN:  772812

LEGRAND
Floorbox 3 Compartment 3m 2 x 2 Gang Switched Socket

Part Number: 2500524931

MPN:  CR102

SCHNEIDER ELECTRIC
Mita Empty Floor Box 3 Compartments Plastic 70mm

Part Number: 2500358549

MPN:  INS53070

LEGRAND
Blanking Plate 100mm Grey for 3 Compartment Floor Box

Part Number: 2500099442

MPN:  CR020

SCHNEIDER ELECTRIC
Floor Box 3Compartment 100 x 222 x 348mm Grey

Part Number: 2500358550

MPN:  INS53100

LEGRAND
Blanking Plate 75mm for 4 Compartment Floor Box

Part Number: 2500071648

MPN:  CR4100

LEGRAND
Floorbox 3 Compartment 2 Gang Switched Socket + DP1532 Tap-Off

Part Number: 2500192019

MPN:  CR101

LEGRAND
Floorbox 3Compartment 3m 2 x 2 Gang Switchedd Sckt 3m Lownoise Cleanearth

Part Number: 2500526813

MPN:  CR112

LEGRAND
3 Compartment Floor Box Complete 2x2 Gang RCD Socket and JP2532 Tap Off

Part Number: 2500565774

MPN:  CR113R

LEGRAND
1 to 5 44 Mod Floor Plate

Part Number: 2501136309

MPN:  CM350704

NEWLEC
Floor Box 3 Compartment 208 x 286mm Steel

Part Number: 1050152921

MPN:  NLFB2N

Show more results
1 - 24 of 34
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo