We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management
  4. PVC Conduit

PVC Conduit PVC Conduit

PVC Conduit
PVC Conduit
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017753

MPN:  NLPRC3

NEWLEC
25mm Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017754

MPN:  NLPRC4

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC Black

Part Number: 1000017755

MPN:  NLPRC5

NEWLEC
25mm Conduit Round Heavy Gauge 3m Length PVC Black

Part Number: 1000017756

MPN:  NLPRC6

NEWLEC
25mm Conduit Oval 3m Length PVC White

Part Number: 1000017804

MPN:  NLOC3

MARSHALL-TUFFLEX
Conduit Round Heavy Gauge 20mm x 3m PVC White

Part Number: 2500044812

MPN:  CR6WH

NEWLEC
20mm Conduit Oval 3m Length PVC White

Part Number: 1000017803

MPN:  NLOC2

MARSHALL-TUFFLEX
Conduit Round Heavy Gauge 20mm x 3m PVC Black

Part Number: 2500044803

MPN:  CR6BK

MARSHALL-TUFFLEX
Conduit Heavy Gauge 32mm x 3m PVCU White

Part Number: 2500042889

MPN:  CR8WH

UNIVOLT UK - PVC CONDUIT & TRUNKING
110mm Twin Walled Cable Duct Black

Part Number: 2501583578

MPN:  FXKVR110

MARSHALL-TUFFLEX
25mm x 3m PVC White Round Heavy Gauge Conduit

Part Number: 2500044814

MPN:  CR7WH MTUFFLEX 3M DUPE

MARSHALL-TUFFLEX
PVC-U Heavy Gauge Round Conduit 3m x 25mm Black

Part Number: 2500044813

MPN:  CR7BK

MARSHALL-TUFFLEX
Oval Conduit PVC-U 32 x 11mm White

Part Number: 2500044873

MPN:  ECO20WH

MARSHALL-TUFFLEX
Conduit Round Light Gauge 20mm x 3m PVC White

Part Number: 2500044790

MPN:  CR2WH

NEWLEC
25mm Conduit Round Light Gauge 3m Length PVC White

Part Number: 1000017752

MPN:  NLPRC2

MARSHALL-TUFFLEX
Conduit Round Light Gauge 25mm x 3m PVC White

Part Number: 2500044800

MPN:  CR3WH

NEWLEC
16mm Conduit Oval 3m Length PVC White

Part Number: 1000017802

MPN:  NLOC1

SCHNEIDER ELECTRIC
Box Circular Through 2 Way 25mm Black PVC For Conduit

Part Number: 2500549361

MPN:  25CJB3B

SCHNEIDER ELECTRIC
Oval White Rigid Conduit 12mm

Part Number: 2500549370

MPN:  OVL12W

MARSHALL-TUFFLEX
High Impact PVC-U Oval Conduit 3m x 20mm White

Part Number: 2500044871

MPN:  ECO18WH

MK ELECTRIC
Circular Accessory Box Moulded 134mm PVC-U M4 Red

Part Number: 2500007126

MPN:  YCR502RED

SCHNEIDER ELECTRIC
Loop-In Box with 4 Base Knock-Outs White

Part Number: 2500018063

MPN:  20CJB13W

SCHNEIDER ELECTRIC
20mm White Heavy Gauge Round Rigid Conduit x 3m

Part Number: 2500549379

MPN:  RNG20W

SCHNEIDER ELECTRIC
Rigid Conduit Channel Standard Gauge White 25mm

Part Number: 2500549380

MPN:  CHN25W

Show more results
1 - 24 of 28
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo