We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Energy Solutions
  3. EV Charging
  4. Residential Charging

Residential Charging

Residential Charging
Residential Charging
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
ROLEC
Evo Smart Charger up to 7kW Universal Socket - Daytona Grey

Part Number: 2503018933

MPN:  ROLEC5011

BG
BG Sync EV Wall Charger GEN2 7.4kW Socketed Untethered

Part Number: 2501614958

MPN:  EVWC2S7G-01

EASEE
Easee One EV Charger Single Phase 7.4KW Untethered Black

Part Number: 2501552767

MPN:  10523

ROLEC
Qubev Smart EV Charger 32A 7.4kW Type 2 Socket

Part Number: 2501587149

MPN:  EVON0090

BG
EV Wall Charger 2 Tethered 7.4m 7.4kW CT

Part Number: 2501614961

MPN:  EVWC2T7G-01

OHME
Home Pro 5m Tethered EV Charger

Part Number: 2501565763

MPN:  OHME0002GB002

BG
BG Sync Generation 2 22kW Socketed EV Wall Charger With WIFI & RFID Function

Part Number: 2501600175

MPN:  EVWC2S22GR-01

ROLEC
Qubev Smart 32A 7.4kW Type 2 5m Tethered EV Charger

Part Number: 2501587150

MPN:  EVON0095

ROLEC
Zura EV Charger Single Phase Black 1x Type 2 (IEC 62196) Charging Socket Up To 7.4kW (32A) 1 x 32A 230V AC

Part Number: 2501516847

MPN:  ROLEC3020B

ZAPTEC
Zaptec Go Asphalt Black

Part Number: 2501579101

MPN:  900-00008

SOLAX
EV Charger 7kW Single Phase Plug Version with CT and PEN version

Part Number: 2503009561

MPN:  X1-HAC-7-T

OHME
Epod Socketed Untethered EV Charger

Part Number: 2501565765

MPN:  OHMEX1GB003BL

EASEE
Easee ONE Tethered Bundle kit

Part Number: 2501634403

MPN:  10530

ROLEC
Zura EV Charger Single Phase Black 2x Type 2 (IEC 62196) Charging Socket With 5m Tethered Lead Up To 7.4Kw (32A) 1X 63A 230V Ac

Part Number: 2501516850

MPN:  ROLEC3150B

SOLAX
EV Charger 7kW Single Phase Socket Version with CT and PEN version

Part Number: 2503009560

MPN:  X1-HAC-7-S

BG
EV Wall Charger 2 Socket 7.4kW 4G CT

Part Number: 2501614959

MPN:  EVWC2S7GG-01

BG
EV Wall Charger 2 Socket 7.4kW 4G RFID CT

Part Number: 2501614960

MPN:  EVWC2S7GGR-01

EASEE
Easee Charge 22kW Tethered Bundle Includes 10223 EV Unit 902

Part Number: 2501634404

MPN:  10228

MYENERGI
zappi GLO 7KW Tethered EV Charger

Part Number: 2503031699

MPN:  ZAPPI-3AS07T-G

ZAPTEC
Zaptec Pro

Part Number: 2503005079

MPN:  900-00021

EASEE
Easee RFID Key (Pack Of 10)

Part Number: 2501460156

MPN:  60101

POD POINT
Solo 3S - 7kW Universal Smart EV Charger

Part Number: 2501678985

MPN:  S7-UC-05

ROLEC
Wallpod EV Charger Single Phase Black 1x Type 2 Charging Socket Up To 7.4Kw (32A) 1x 32A 230V Ac

Part Number: 2501516840

MPN:  ROLEC4020B

EO
Mini Pro 3 EV Charger Type 2 Tethered 7.2kW

Part Number: 2501544285

MPN:  EM301-T2T-PME-DCL

Show more results
1 - 24 of 46
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo