We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Energy Solutions
  3. EV Charging

EV Charging EV Charging

EV Charging
EV Charging
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

49
Pedestals & Accessories
Pedestals & Accessories
46
Commercial Charging
Commercial Charging
46
Residential Charging
Residential Charging
20
EV Leads & Accessories
EV Leads & Accessories
10
Destination Charging
Destination Charging
6
AC Commercial & Public
AC Commercial & Public
1
DC Commercial & Public
DC Commercial & Public

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EO
Mini Pro 3 EV Charger Type 2 Tethered 7.2kW

Part Number: 2501544285

MPN:  EM301-T2T-PME-DCL

EO
Mini Pro 3 1 Port 7.2kW Mode Universal Socket Electric Vehicle Charger

Part Number: 2501544283

MPN:  EM301-PME-DCL

EO
Mini Pro 3 1 Port 7.2kW Mode Universal Socket Electric Vehicle Charger With GSM Card

Part Number: 2501544284

MPN:  EM301-PME-DCL-GSM

EO
Eo Genius 2 Socketed 22kW EV Charger

Part Number: 2501544289

MPN:  EG203-PME-DCL

EO
EO Genius 2 Socketed 7.2kW EV Charger

Part Number: 2501544287

MPN:  EG201-PME-DCL

EO
Mini Pro 3 EV Charger Type 2 Tethered 7.2kW With GSM Card

Part Number: 2501544286

MPN:  EM301-T2T-PME-DCL-GSM

MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Tethered Black

Part Number: 2501556320

MPN:  ZAPPI-2H22TB-G

ROLEC
Evo Smart Charger up to 7kW Universal Socket - Daytona Grey

Part Number: 2503018933

MPN:  ROLEC5011

BG
BG Sync EV Wall Charger GEN2 7.4kW Socketed Untethered

Part Number: 2501614958

MPN:  EVWC2S7G-01

EASEE
Easee One EV Charger Single Phase 7.4KW Untethered Black

Part Number: 2501552767

MPN:  10523

MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Socketed Black

Part Number: 2501556318

MPN:  ZAPPI-2H22UB-G

ROLEC
Qubev Smart EV Charger 32A 7.4kW Type 2 Socket

Part Number: 2501587149

MPN:  EVON0090

BG
EV Wall Charger 2 Tethered 7.4m 7.4kW CT

Part Number: 2501614961

MPN:  EVWC2T7G-01

OHME
Home Pro 5m Tethered EV Charger

Part Number: 2501565763

MPN:  OHME0002GB002

BG
BG Sync Generation 2 22kW Socketed EV Wall Charger With WIFI & RFID Function

Part Number: 2501600175

MPN:  EVWC2S22GR-01

ROLEC
Qubev Smart 32A 7.4kW Type 2 5m Tethered EV Charger

Part Number: 2501587150

MPN:  EVON0095

EASEE
Easee Charge 22kW EV Charging Station with 32A Type 2 Socket

Part Number: 2501552768

MPN:  10223

ROLEC
Zura EV Charger Single Phase Black 1x Type 2 (IEC 62196) Charging Socket Up To 7.4kW (32A) 1 x 32A 230V AC

Part Number: 2501516847

MPN:  ROLEC3020B

ZAPTEC
Zaptec Go Asphalt Black

Part Number: 2501579101

MPN:  900-00008

GARO
MCU 40A Type A RCBO & PME Fault

Part Number: 2501353699

MPN:  G6EV40PME

MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Tethered White

Part Number: 2501556321

MPN:  ZAPPI-2H22TW-G

SOLAX
EV Charger 7kW Single Phase Plug Version with CT and PEN version

Part Number: 2503009561

MPN:  X1-HAC-7-T

ROLEC
5m 32A Type 2 To Type 2 EV Charging Lead

Part Number: 2500511844

MPN:  EVPP0100

ROLEC
Basiccharge EV Charger Single Phase Black 2X Type 2 (IEC 62196) Charging Sockets Up To 7.4kW (32A) Per Socket 1X 63A 230V AC

Part Number: 2501516870

MPN:  ROLEC0221B

Show more results
1 - 24 of 154
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,044 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo