We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Electric Heating

Electric Heating Electric Heating

Electric Heating
Electric Heating
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

46
Electric Radiators
Electric Radiators
44
Panel Heaters
Panel Heaters
28
Storage Heaters
Storage Heaters
26
Under Floor Heating & Accessories
Under Floor Heating & Accessories
23
Bathroom Heaters & Towel Rails
Bathroom Heaters & Towel Rails
10
Overdoor Heaters & Air Curtains
Overdoor Heaters & Air Curtains
10
Spares
Spares
8
Fan Heaters
Fan Heaters
8
Tubular Heaters & Frost Protection
Tubular Heaters & Frost Protection

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Fan Heater Bathroom Wall Mounted 2kW IPX4 Willow White with Timer Function

Part Number: 2501117872

MPN:  NLBDHNE

GDC
Oil Filled Electric Radiator 1.5kW

Part Number: 2501392572

MPN:  OFX150E

NEWLEC
Storage Heater Electro Prog Lot20 Comp 0.75kW White (6 Brick)

Part Number: 2501091127

MPN:  NLSH070

NEWLEC
Tubular Heater Thermostatic 160W 4ft IP44 C/W Wall Mounting Brackets

Part Number: 1051058521

MPN:  NLTTH4

CED
2kW Panel Heater LCD Complete With Timer 940 x 85 x 400mm

Part Number: 2501267134

MPN:  PH2TIM/LCDN

DIMPLEX
1kW Quantum HHR Storage Heater with Integrated RF Control

Part Number: 2501219115

MPN:  QM100RF

DIMPLEX
Heater Thermoic Tubular 3Ft White/Grey Thermo+Fitted Plug

Part Number: 2500662214

MPN:  ECOT3FT

HYCO
1.0KW Timer Panel Heater

Part Number: 2501124977

MPN:  AC1000T

NEWLEC
Tubular Heater Thermostatic 40W 1ft IP44 C/W Wall Mounting Brackets

Part Number: 1051058518

MPN:  NLTTH1

HERSCHEL INFRARED
Herschel Advantage IR3 1950W (Black)

Part Number: 2500823364

MPN:  IR3-1950B

NEWLEC
Newlec 0.5kW Panel Heater

Part Number: 2503005031

MPN:  NLPH05T

NEWLEC
Electric Radiator Electronic Digital Programmable 0.75kw White

Part Number: 1051058533

MPN:  NLHRADD750

DIMPLEX
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile

Part Number: 2501594766

MPN:  DTD2R 12

NEWLEC
Towel Rail Electric Flat Ladder Style 250W 1100 x 500mm Polished Chrome

Part Number: 1051039955

MPN:  NLFCH250W

DIMPLEX
700W Quantum HHR Storage Heater with Integrated RF Control

Part Number: 2501219114

MPN:  QM070RF

HYCO
Heater Sun King Quartz Outdoor Halo I/R 1.5kW Aluminium Chrome

Part Number: 2500874283

MPN:  SK1500

DIMPLEX
Heater Thermoic Tubular 5Ft White/Grey Thermo+Fitted Plug

Part Number: 2500662216

MPN:  ECOT5FT

DIMPLEX
3kW PLXE Classic Panel Heater with Electronic Thermostat

Part Number: 2501089459

MPN:  PLXC300E

DIMPLEX
Air Curtain Warm Air 4.5kW White

Part Number: 2500144838

MPN:  AC45N

DIMPLEX
Towel Rail Compact Stepped 120W 400mm Chrome Stylish IPX5

Part Number: 2500590207

MPN:  CPTS

HYCO
100W Curved Ladder Style Aquilo Electric Towel Rail

Part Number: 2500976488

MPN:  AQ100LC

NEWLEC
Electric Radiator Electronic Digital Programmable 1.25kW White

Part Number: 1051058535

MPN:  NLHRADD1250

NEWLEC
Storage Heater Electro Prog Lot20 Compl 0.5kW White (4 Brick)

Part Number: 2501091126

MPN:  NLSH050

NEWLEC
Newlec 2.4kW Panel Heater

Part Number: 2503005035

MPN:  NLPH24T

Show more results
25 - 48 of 205
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo