We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 From 2 March, Denmans.co.uk will redirect to Rexel.co.uk, where you can enjoy the same trusted service with access to any product from even more branches across the UK.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Switches & Sockets

Switches & Sockets Switches & Sockets

Switches & Sockets
Switches & Sockets
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

832
Modular & Grid
Modular & Grid
728
White Moulded Slimline
White Moulded Slimline
715
Decorative Raised Edge
Decorative Raised Edge
390
Decorative Flat Plate
Decorative Flat Plate
215
White Moulded Square Edge
White Moulded Square Edge
146
Metal Clad
Metal Clad
91
Weatherproof Outdoor
Weatherproof Outdoor
73
Ceiling Accessories
Ceiling Accessories
8
Floor Accessories
Floor Accessories

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Metal Clad 13A 2 Gang Switched Socket

Part Number: 2501425301

MPN:  NLMC8400/2

NEWLEC
Slimline Curved 13A 2 Gang Single Pole Double Switch Socket

Part Number: 2501425324

MPN:  NLS8300/2

NEWLEC
6 Inch Pre-wired T2 Rated Pendant Set Metal Bayonet

Part Number: 2501425289

MPN:  NL8706

NEWLEC
White Slimline Curved 13A Switched Fused Spur Connection Unit

Part Number: 2501425339

MPN:  NLS8313/S

NEWLEC
Weatherproof Ip66 2 Gang 13A Double Pole Switched Socket

Part Number: 2501425402

MPN:  NLWP8600/2SW

NEWLEC
2 Gang Socket Outlet With 1 x USB Type C & 1 x USB Type A

Part Number: 2501425327

MPN:  NLS8300/S2USBC

NEWLEC
Metal Clad 13A 30Ma 2 Gang Switched Type A Rcd Socket

Part Number: 2501425302

MPN:  NLMC8400/2RCD

NEWLEC
White Slimline Curved 1 Gang Blank Plate

Part Number: 2501425357

MPN:  NLS8380/1

NEWLEC
Slimline Curved 1 Gang 2 Way 10Ax Light Switch

Part Number: 2501425330

MPN:  NLS8310/12

NEWLEC
Metal Clad 13A Double Pole Switched Fused Spur

Part Number: 2501425306

MPN:  NLMC8413/S

NEWLEC
Slimline Curved 13A 1 Gang Single Pole Switched Socket

Part Number: 2501425323

MPN:  NLS8300/1

NEWLEC
10A 1 Way Ceiling Pull Switch

Part Number: 2501425286

MPN:  NL8701N

NEWLEC
Slimline Curved 2 Gang 2 Way 10Ax Light Switch

Part Number: 2501425331

MPN:  NLS8310/22

NEWLEC
White Square Edge 2 Gang Single Pole Double Switch Socket (Twin Earth)

Part Number: 2501425367

MPN:  NLSQ8300/2

NEWLEC
White Slimline Curved 2 Gang Blank Plate

Part Number: 2501425358

MPN:  NLS8380/2

NEWLEC
Metalclad 1 Gang 2 Way 10Ax Light Switch

Part Number: 2501425303

MPN:  NLMC8410/12

NEWLEC
Weatherproof Ip66 2 Gang Double Pole 13A Rcd Protected Socket Outlet

Part Number: 2501425401

MPN:  NLWP8600/2RCD

NEWLEC
White Slimline Curved 10Ax Fan Isolator Switch

Part Number: 2501425352

MPN:  NLS8360

NEWLEC
Dimmer Switch Module LED Load 0-150W

Part Number: 2501087055

MPN:  NLSL8307

NEWLEC
Metal Clad 13A Fused Spur

Part Number: 2501425305

MPN:  NLMC8413

NEWLEC
Module Brush Tidy 50 x 50mm

Part Number: 1050393073

MPN:  NLBT1A

NEWLEC
Metal Clad 13A 1 Gang Switched Socket

Part Number: 2501425299

MPN:  NLMC8400/1

NEWLEC
Switch Push Dimmer LED Load Slimline Curved Edge 1 Gang 2 Way 0-150w White

Part Number: 2501087053

MPN:  NLSL8306/12

NEWLEC
White Slimline Curved 13A Switched Fused Spur Connection Unit With Flex Outlet Features A Raised Bottom Exit Flex Out Point

Part Number: 2501425340

MPN:  NLS8313/SF

Show more results
1 - 24 of 3249
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo